Shop All Ducting & Venting
Nordfab
Round Angle Flange Adapter, 16 in Duct Dia, 304 Stainless Steel, 20 GA, 19 1/4 in W, 5" L
Mfr # 8040401854
Zoro # G2384046
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 16"
- Width 19 1/4 in
- For Use With Industrial Dust Collection
- Gauge 20 ga
- Height 19 1/4 in
Product Information
- Brand Nordfab
- MFR # 8040401854
- Zoro # G2384046
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 16" |
Width | 19 1/4 in |
Height | 19 1/4 in |
Inlet Diameter | 16 in |
Length | 5" |
Outlet Diameter | 16 in |
Duct Fitting Diameter | 16 in |
Duct Fitting Length | 5 in |
Duct Size | 16" |
Overall Width | 16 in |
Overall Height | 16 in |
Overall Length | 5 in |
For Duct Height | 16 in |
For Nominal Duct Diameter | 16 in |
Bolt Circle Diameter | 18 in |
Inside Diameter | 1/2 in |
Flange Outer Diameter | 19 1/8 in |
For Duct Width | 16 in |
Flange Inner Diameter | 16 1/8 in |
Overall Diameter | 16 in |
Description
Angle Flange Adapter, For Nominal Duct Diameter 16 in, Inlet Diameter 16 in, Material Stainless Steel, Product Type Angle Flange Adapter, Material Thickness 20 ga, Overall Length 5 in, Maximum Pressure Rating 42 in wc, Weight 11.05 lb, For Duct Height 16 in, Flange Inner Diameter 16 1/8 in, For Duct Width 16 in, Flange Outer Diameter 19 1/8 in, Inside Diameter 1/2 in, Number of Holes on Flange 8, Overall Width 16 in, Bolt Circle Diameter 18 in, Minimum Pressure Rating 2 in wc, Shape Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADET Heater Wall Grille, Surface, 12" H (CTGW)
- DAYTON Med Duty Fan, 24,419 cfm, 208-230/460V (7M830)
- EVERPURE Filter System-Ice Eve (9324-01)
- TYVEK FLASHING TAPE 4""W X 75'L (TYDFT4)
- NORDFAB Round Butterfly Valve, 5 in Duct Dia, Galvanized Steel, 22 GA, 5 in W, 8" L, 5 in H (8010005259)
- NORDFAB Round Adjustable Nipple, 14 in Duct Dia, Galvanized Steel, 20 GA, 14" W, 10-5/8" L, 14" H (8040207310)
- NORDFAB Round 45 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 16 ga GA, 7 1/4 in W, 7-1/4" L, 4 in H (8010003710)
- NORDFAB Round Angle Flange, 6 in Duct Dia, Galvanized Steel, 22 GA, 1" L, 1-1/4" H (8010000143)
- NORDFAB Round Butterfly Valve, 6 in Duct Dia, Galvanized Steel, 22 GA, 6" W, 8" L, 6" H (8010005260)
- NORDFAB Round In-Cut, 6 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040300008)
- NORDFAB Round 90 Degree Elbow, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 18 1/4 in W, 18-1/4" L, 8 in H (8040400076)
- Nordfab Ducting & Venting