Shop All Ducting & Venting
Nordfab
Round Angle Flange Adapter, 12 in Duct Dia, Galvanized Steel, 22 GA, 3-1/2" L
Mfr # 8040401828
Zoro # G8157554
original price:
$159.99
15% off
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 12"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 12 in
Product Information
- Brand Nordfab
- MFR # 8040401828
- Zoro # G8157554
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 12" |
Inlet Diameter | 12 in |
Length | 3-1/2" |
Outlet Diameter | 12 in |
Duct Fitting Diameter | 12 in |
Duct Fitting Length | 3 1/2 in |
Duct Size | 12" |
Overall Width | 12 in |
Overall Height | 12 in |
Overall Length | 3 1/2 in |
For Duct Width | 12 in |
For Duct Height | 12 in |
Overall Diameter | 12 in |
Flange Inner Diameter | 12 1/8 in |
Inside Diameter | 1/2 in |
Flange Outer Diameter | 15 1/8 in |
For Nominal Duct Diameter | 12 in |
Bolt Circle Diameter | 14 in |
Description
Angle Flange Adapter, For Nominal Duct Diameter 12 in, Inlet Diameter 12 in, Material Steel, Product Type Angle Flange Adapter, Material Thickness 22 ga, Overall Length 3 1/2 in, Maximum Pressure Rating 42 in wc, Weight 6.15 lb, For Duct Height 12 in, Flange Inner Diameter 12 1/8 in, For Duct Width 12 in, Flange Outer Diameter 15 1/8 in, Inside Diameter 1/2 in, Number of Holes on Flange 8, Overall Width 12 in, Bolt Circle Diameter 14 in, Minimum Pressure Rating 2 in wc, Shape Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NonProgrammable Thermostat, 24 V (CT87K)
- SCOTSMAN Screw, 03-1531-01 (03-1531-01)
- GOODMAN Elec Heater Kit, 10.0Kw with Breaker (HKSC10XC)
- DANFOSS Coil, 24VDC, 20W, Terminal Box (018F6857)
- NORDFAB Round Ball Joint, 8 in Duct Dia, Galvanized Steel, 18 GA, 14" L (8010002143)
- NORDFAB Round Machine Adapter, 6 in Duct Dia, Galvanized Steel, 22 ga GA, 4" L (8040401688)
- NORDFAB Round Rigid Duct, 10 in Duct Dia, 304 Stainless Steel, 22 ga GA, 10 in W, 58-3/4" L, 10 in H (8040206801)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 7 in W, 5 3/4 in L, 10" H (8010002302)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 9 3/8 in W, 5 1/2 in L, 12" H (8010002306)
- NORDFAB Round Vibration Isolator, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W, 6-1/2" L, 12" H (8010005318)
- GREENSEAM Round Rigid Ducts, 10 in Duct Dia, Galvanized Steel, 26 ga GA, 60" L (GR60SPBGP10GA26)
- Nordfab Ducting & Venting