Shop All Ducting & Venting
Nordfab
Round 90 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 14 GA, 14 in W, 14" L, 6 in H
Mfr # 8010003690
Zoro # G2385190
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 6"
- Width 14 in
- For Use With Industrial Dust Collection
- Gauge 14 ga
- Height 6 in
Product Information
- Brand Nordfab
- MFR # 8010003690
- Zoro # G2385190
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 6" |
Width | 14 in |
Height | 6 in |
Length | 14" |
Outlet Diameter | 6 in |
Duct Fitting Diameter | 6 in |
Duct Fitting Length | 14 in |
Overall Height | 6 in |
Overall Width | 14 in |
Overall Length | 14 in |
Inside Diameter | 6 in |
For Duct Width | 6 in |
Centerline Radius | 1 1/2 in |
For Duct Height | 6 in |
For Nominal Duct Diameter | 6 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 6 in, Material Steel, Overall Length 14 in, Product Type Tubed Elbow, Material Thickness 14 ga, Weight 1.5 lb, Maximum Pressure Rating 42 in wc, For Duct Height 6 in, Shape Elbow, End Type Rolled Edge, For Duct Width 6 in, Maximum Airflow Not Applicable, Inside Diameter 6 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 6 in, Overall Height 6 in, Centerline Radius 1 1/2 in, Angle 90 Degrees , Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (3509622A)
- AIR HANDLER 18x24x2 Synthetic Pleated Air Filter, MERV 10 (4YUY2)
- MASTERCOOL Window Evaporative Cooler 3200 cfm, 1000 sq. ft., 2.0 gal, 1/3 HP (MCP44)
- MASTERCOOL Ducted Evaporative Cooler with Motor 7000 cfm, 2200 sq. ft., 9 gal. (2YAE6-4UE42-3X276)
- NORDFAB Round T Branch, 9 in Duct Dia, Galvanized Steel, 22 GA, 13 in W, 17" L, 9 in H (8040304739)
- NORDFAB Round 45 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 GA, 15-1/4" L (8040400002)
- NORDFAB Round Machine Adapter, 12 in Duct Dia, Galvanized Steel, 22 GA, 4" L (8040401694)
- NORDFAB Round 90 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 GA, 26 1/4 in W, 26-1/4" L, 8 in H (8040400852)
- NORDFAB Round Reducer, 16 in Duct Dia, Galvanized Steel, 20 GA, 7" L (8040025941)
- NORDFAB Round 45 Degree Elbow, 14 in Duct Dia, Galvanized Steel, 20 GA, 23-5/8" L (8040400026)
- PLASTIC SUPPLY Tee, 6 in Duct Dia, Type I PVC, 8-5/16" L (PVCT06)
- Nordfab Ducting & Venting