Shop All Ducting & Venting
Nordfab
Round 90 Degree Elbow, 4 in Duct Dia, 304 Stainless Steel, 14 GA, 10 in W, 10" L, 4 in H
Mfr # 8010003650
Zoro # G2385936
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 4"
- Width 10 in
- For Use With Industrial Dust Collection
- Gauge 14 ga
- Height 4 in
Product Information
- Brand Nordfab
- MFR # 8010003650
- Zoro # G2385936
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 4" |
Width | 10 in |
Height | 4 in |
Length | 10" |
Outlet Diameter | 4 in |
Duct Fitting Diameter | 4 in |
Duct Fitting Length | 10 in |
Overall Length | 10 in |
Overall Width | 10 in |
Overall Height | 4 in |
For Duct Width | 4 in |
Inside Diameter | 4 in |
For Nominal Duct Diameter | 4 in |
For Duct Height | 4 in |
Centerline Radius | 1 1/2 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 4 in, Material Stainless Steel, Overall Length 10 in, Product Type Tubed Elbow, Material Thickness 14 ga, Weight 1 lb, Maximum Pressure Rating 42 in wc, For Duct Height 4 in, Shape Elbow, End Type Rolled Edge, For Duct Width 4 in, Maximum Airflow Not Applicable, Inside Diameter 4 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 4 in, Overall Height 4 in, Centerline Radius 1 1/2 in, Angle 90 Degrees , Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Filter, SH, MERV15, 24"x24"x12" (112-660-001)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (44-415A)
- DUCTMATE Round Gasketed Coupler, 5 in Duct Dia, Metal, 24 GA, 5 in W, 42" L, 5" H (GRLABQS5GA)
- TORNADO Aluminum Wand, 1-1/2 In x 4 In (90286)
- NORDFAB Round Manual Blastgate, Stainless Steel, 22 GA, 8 in W, 5 in L, 11" H (8010002233)
- NORDFAB Round Wye Branch, 12 in Duct Dia, Galvanized Steel, 22 GA, 16" L (8040200271)
- NORDFAB Round Flange Adapter, 16 in Duct Dia, Galvanized Steel, 20 GA, 5" L (8040401832)
- NORDFAB Round Bellmouth Adapter, 8 in Duct Dia, Galvanized Steel, 20 GA, 14" W, 5" L (8010004360)
- NORDFAB Round 90 Degree Elbow, 5 in Duct Dia, Galvanized Steel, 24 GA, 8 13/16 in W, 8-13/16" L, 5 in H (8010000958)
- NORDFAB Round Duct Reducer, 6 in x 4 in Duct Dia, 304 Stainless Steel, 22 ga GA, 6 in W, 8" L, 6 in H (8040026034)
- GREENSEAM Round Snap Lock Pipe, 8 in Duct Dia, Galvanized Steel, 26 GA, 60" L (GR60SPBGP8GA26)
- Nordfab Ducting & Venting