Shop All Ducting & Venting
Nordfab
Round 60 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 16 GA, 8 1/2 in W, 8-1/2" L, 4 in H
Mfr # 8010003712
Zoro # G2385376
original price:
$133.99
17% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 4"
- Width 8 1/2 in
- For Use With Industrial Dust Collection
- Gauge 16 ga
- Height 4 in
Product Information
- Brand Nordfab
- MFR # 8010003712
- Zoro # G2385376
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 4" |
Width | 8 1/2 in |
Height | 4 in |
Length | 8-1/2" |
Outlet Diameter | 4 in |
Duct Fitting Diameter | 4 in |
Duct Fitting Length | 9 3/4 in |
Overall Height | 4 in |
Overall Width | 8 1/2 in |
Overall Length | 9 3/4 in |
For Duct Width | 4 in |
Inside Diameter | 4 in |
For Duct Height | 4 in |
Centerline Radius | 1 1/2 in |
For Nominal Duct Diameter | 4 in |
Description
60 Degree Elbow, For Nominal Duct Diameter 4 in, Material Steel, Overall Length 9 3/4 in, Product Type Tubed Elbow, Material Thickness 16 ga, Weight 1 lb, Maximum Pressure Rating 42 in wc, For Duct Height 4 in, Shape Elbow, End Type Rolled Edge, For Duct Width 4 in, Maximum Airflow Not Applicable, Inside Diameter 4 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 4 in, Overall Height 4 in, Centerline Radius 1 1/2 in, Angle 60 Degrees , Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL FLAME 1 qt. Bio-Ethanol Fireplace Fuel - 24 Bottles (RE435509)
- NVENT HOFFMAN Cooling Fan w/ Fltr, Cmpst Air, Grd Grlle, Hz: 50/60 (TFP41)
- PANASONIC Module, Smart Action Motion Sensor (FV-MSVK1)
- TEMPCO Swaged Cartridge Heater, Dia. 1/4 In. (HDC00004)
- NORDFAB Round Quick Fit Duct, 16 in Duct Dia, 304 Stainless Steel, 20 GA, 16 in W, 58-3/4" L, 16 in H (8040206807)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 9 3/8 in W, 5 1/2 in L, 12" H (8010002306)
- NORDFAB Round Wye Branch, 8 in Duct Dia, Galvanized Steel, 22 GA, 12" L (8040200212)
- NORDFAB Round In-Cut, 14 in x 12 in Duct Dia, Galvanized Steel, 20 GA, 2" L (8040300076)
- NORDFAB Round Wye Branch, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 20 in W, 15-1/2" L, 8 in H (8040200767)
- NORDFAB Round Tap In, 8 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040302791)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 22 in W, 14 3/8 in L (BGF10)
- Nordfab Ducting & Venting