Shop All Ducting & Venting
Nordfab
Round 45 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 GA, 15-1/4" L
Mfr # 8040400002
Zoro # G7808437
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 8"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 8"
Product Information
- Brand Nordfab
- MFR # 8040400002
- Zoro # G7808437
- UPC # 690550152429
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 8" |
Inlet Diameter | 8" |
Length | 15-1/4" |
Outlet Diameter | 8 in |
Duct Fitting Diameter | 8 in |
Duct Fitting Length | 15 1/4 in |
Overall Length | 15 1/4 in |
Overall Height | 8 in |
For Nominal Duct Diameter | 8 in |
For Duct Width | 8 in |
Centerline Radius | 1 1/2 in |
For Duct Height | 8 in |
Inside Diameter | 8 in |
Description
45 Degree Elbow, For Nominal Duct Diameter 8 in, Inlet Diameter 8 In., Material Steel, Overall Length 15 1/4 in, Product Type Elbow, Material Thickness 22 ga, Weight 6.1 lb, Maximum Pressure Rating 42 in wc, For Duct Height 8 in, Shape Elbow, End Type Rolled Edge, For Duct Width 8 in, Maximum Airflow Not Applicable, Inside Diameter 8 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 8 in, Overall Height 8 in, Centerline Radius 1 1/2 in, Angle 45 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Fb38Tu, 1/2" Reduce Valve, 12 (110193LF)
- ALL-FILTERS 20x25x5, MERV 13, Pleated HVAC AC Furnace Air Filters Replacement for Lennox X6673, 2PK (20255.13H)
- JOHNSON CONTROLS Lube Oil Control, 8 to 70 PSI (P28AN-1C)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8411060025)
- NORDFAB Round Machine Adapter, 12 in Duct Dia, Galvanized Steel, 22 GA, 4" L (8040401694)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 22 GA, 11 in W, 5 1/2 in L, 13-1/4" H (8010002308)
- NORDFAB Round Butterfly Valve, 4 in Duct Dia, Galvanized Steel, 22 GA, 4" W, 8" L, 4" H (8010005258)
- NORDFAB Round Reducer, 10 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 10" L (8040025889)
- NORDFAB Round Angle Flange Adapter, 7 in Duct Dia, Galvanized Steel, 22 GA, 9 1/2 in W, 3-1/2" L, 9 1/2 in H (8040401823)
- NORDFAB Round Quick Fit Duct, 7 in Duct Dia, Galvanized Steel, 22 GA, 7 in W, 59.06" L, 7 in H (8040206776)
- NORDFAB Round Duct Reducer, 5 in x 4 in Duct Dia, Galvanized Steel, 22 ga GA, 5 in W, 7" L, 5 in H (8040025867)
- Nordfab Ducting, Venting & Accessories