Shop All Ducting & Venting
Nordfab
Round 45 Degree Elbow, 5 in Duct Dia, Galvanized Steel, 24 GA, 6 3/4 in W, 7-3/4" L, 5 in H
Mfr # 8010000956
Zoro # G2268169
original price:
$166.57
38% off
new price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 5"
- Width 6 3/4 in
- For Use With Industrial Dust Collection
- Gauge 24 ga
- Height 5 in
Product Information
- Brand Nordfab
- MFR # 8010000956
- Zoro # G2268169
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 5" |
Width | 6 3/4 in |
Height | 5 in |
Inlet Diameter | 5" |
Length | 7-3/4" |
Outlet Diameter | 5 in |
Duct Fitting Diameter | 5 in |
Duct Fitting Length | 7 3/4 in |
Overall Length | 7 3/4 in |
Overall Width | 6 3/4 in |
Overall Height | 5 in |
Inside Diameter | 5 in |
For Duct Height | 5 in |
For Nominal Duct Diameter | 5 in |
Centerline Radius | 1 in |
For Duct Width | 5 in |
Description
45 Degree Elbow, For Nominal Duct Diameter 5 in, Material Steel, Overall Length 7 3/4 in, Product Type Elbow, Material Thickness 24 ga, Weight 1.2 lb, Maximum Pressure Rating 42 in wc, For Duct Height 5 in, Shape Elbow, End Type Rolled Edge, For Duct Width 5 in, Maximum Airflow Not Applicable, Inside Diameter 5 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 5 in, Overall Height 5 in, Centerline Radius 1 in, Angle 45 Degrees , Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 25 ft. L, PVC (0390-0250-0001)
- AIR HANDLER 20" x 25" x 1" Polyester Air Filter Pad MERV 7, Blue/White (5W098)
- WHITE-RODGERS Cont Duty Contactor 24V SPNO Ag Contacts (586-314111)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351060025)
- NORDFAB Round Duct O-Ring, 12 in Duct Dia, Rubber, 12" W, 12" L (8010000988)
- NORDFAB Round Tap In, 12 in x 6 in Duct Dia, 304 Stainless Steel, 22 GA, 12 in W, 10" L, 16 in H (8040303074)
- NORDFAB Round Butterfly Valve, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W, 13" L, 8" H (8010005262)
- NORDFAB Round 90 Degree Elbow, 4 in Duct Dia, 304 Stainless Steel, 14 GA, 10 in W, 10" L, 4 in H (8010003650)
- NORDFAB Round Tap In, 12 in x 12 in Duct Dia, Galvanized Steel, 22 GA, 16 in W, 16" L (8040302827)
- NORDFAB Round Double Branch, 8 in Duct Dia, Galvanized Steel, 22 GA, 12" L (8040101113)
- NORDFAB Round 30 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 GA, 12-1/4" L (8040400001)
- Nordfab Ducting, Venting & Accessories