Shop All Ducting & Venting
Nordfab
Round 45 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 24 GA, 6-1/2" L
Mfr # 8010000951
Zoro # G8046997
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 4"
- For Use With QF Duct Work
- Gauge 24 ga
- Construction Material Galvanized Steel
- Inlet Diameter 4"
Product Information
- Brand Nordfab
- MFR # 8010000951
- Zoro # G8046997
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 4" |
Inlet Diameter | 4" |
Length | 6-1/2" |
Outlet Diameter | 4 in |
Duct Fitting Diameter | 4 in |
Duct Fitting Length | 6 1/2 in |
Overall Length | 6 1/2 in |
Overall Height | 4 in |
Inside Diameter | 4 in |
For Nominal Duct Diameter | 4 in |
For Duct Width | 4 in |
For Duct Height | 4 in |
Centerline Radius | 1 in |
Description
45 Degree Elbow, For Nominal Duct Diameter 4 in, Inlet Diameter 4 In., Material Steel, Overall Length 6 1/2 in, Product Type Elbow, Material Thickness 24 ga, Weight 1 lb, Maximum Pressure Rating 42 in wc, For Duct Height 4 in, Shape Elbow, End Type Rolled Edge, For Duct Width 4 in, Maximum Airflow Not Applicable, Inside Diameter 4 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 4 in, Overall Height 4 in, Centerline Radius 1 in, Angle 45 Degrees , Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 21x21x5 Pleated Air Filter, MERV 8 (PD540042)
- FIREYE Ed510 2 Line X 16 Character Lcd (ED510)
- GATES Heater Hose, 3/4 ID x 50 Ft, 80PSI, EPDM (28442)
- DAYTON 12" Tubeaxial Fan, 115VAC (166001A)
- NORDFAB Round Angle Flange Adapter, 4 in Duct Dia, Galvanized Steel, 22 GA, 3-1/2" L (8040401820)
- NORDFAB Round Reducer, 7 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 7 in W, 7" L, 7 in H (8040025874)
- NORDFAB Round Quick Fit Duct, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W, 58-3/4" L, 12" H (8040206781)
- NORDFAB Round Rigid Duct, 4 in Duct Dia, Galvanized Steel, 22 ga GA, 4" W, 59-1/4" L, 4" H (8040206773)
- NORDFAB Round Angle Flange, 6 in Duct Dia, Galvanized Steel, 22 GA, 1" L, 1-1/4" H (8010000143)
- NORDFAB Round Duct Reducer, 10 in x 8 in Duct Dia, Galvanized Steel, 22 ga GA, 8" L (8040025891)
- PLASTIC SUPPLY 45 Degree Elbow, 6 in Duct Dia, Type I PVC, 13-1/2" L (PVCED06)
- Nordfab Ducting & Venting