Shop All Ducting & Venting
Nordfab
Round 45 Degree Elbow, 14 in Duct Dia, Galvanized Steel, 20 GA, 23-5/8" L
Mfr # 8040400026
Zoro # G8379707
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 14"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 13-61/64"
Product Information
- Brand Nordfab
- MFR # 8040400026
- Zoro # G8379707
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 14" |
Inlet Diameter | 13-61/64" |
Length | 23-5/8" |
Outlet Diameter | 14 in |
Duct Fitting Diameter | 14 in |
Duct Fitting Length | 23 5/8 in |
Overall Height | 14 in |
Overall Length | 23 5/8 in |
Inside Diameter | 14 in |
Centerline Radius | 1 1/2 in |
For Duct Width | 14 in |
For Duct Height | 14 in |
For Nominal Duct Diameter | 14 in |
Description
45 Degree Elbow, For Nominal Duct Diameter 14 in, Inlet Diameter 13-61/64 In., Material Steel, Overall Length 23 5/8 in, Product Type Elbow, Material Thickness 20 ga, Weight 19 lb, Maximum Pressure Rating 42 in wc, For Duct Height 14 in, Shape Elbow, End Type Rolled Edge, For Duct Width 14 in, Maximum Airflow Not Applicable, Inside Diameter 14 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 14 in, Overall Height 14 in, Centerline Radius 1 1/2 in, Angle 45 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Spark Plug (3651001200)
- BROAN Ceiling Bathroom Fan, 100 cfm cfm, 4 in Duct Dia., 120V AC, Yes (696)
- ITW 1 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47230)
- RHEEM Control Thermostat Kit, NG, For 2LAD1 (SP20161A)
- NORDFAB Round Adjustable Nipple, 14 in Duct Dia, 304 Stainless Steel, 20 GA, 14 in W, 10-5/8" L, 14 in H (8040207332)
- NORDFAB Round Rigid Duct, 6 in Duct Dia, Galvanized Steel, 22 ga GA, 6" W, 59-1/4" L, 6" H (8040206775)
- NORDFAB Round In-Cut, 14 in x 6 in Duct Dia, Galvanized Steel, 20 GA, 2" L (8040300070)
- NORDFAB Round Duct Reducer, 8 in x 6 in Duct Dia, Galvanized Steel, 22 ga GA, 8" L (8040025878)
- NORDFAB Round Duct Reducer, 14 in x 10 in Duct Dia, Galvanized Steel, 22 ga GA, 10" L (8040025926)
- NORDFAB Round Double Branch, 6 in Duct Dia, Galvanized Steel, 22 GA, 10" L (8040101067)
- SOLER & PALAU Y Sheet Metal Adaptor, 6" (SY-6)
- Nordfab Ducting & Venting