Shop All Ducting & Venting
Nordfab
Round 45 Degree Elbow, 12 in Duct Dia, 304 Stainless Steel, 22 GA, 19 1/2 in W, 20-3/4" L, 12 in H
Mfr # 8040400090
Zoro # G2385525
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 12"
- Width 19 1/2 in
- For Use With Industrial Dust Collection
- Gauge 22 ga
- Height 12 in
Product Information
- Brand Nordfab
- MFR # 8040400090
- Zoro # G2385525
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 12" |
Width | 19 1/2 in |
Height | 12 in |
Inlet Diameter | 12" |
Length | 20-3/4" |
Outlet Diameter | 12 in |
Duct Fitting Diameter | 12 in |
Duct Fitting Length | 20 3/4 in |
Overall Length | 20 3/4 in |
Overall Height | 12 in |
Overall Width | 19 1/2 in |
For Nominal Duct Diameter | 12 in |
Centerline Radius | 1 1/2 in |
Inside Diameter | 12 in |
For Duct Width | 12 in |
For Duct Height | 12 in |
Description
45 Degree Elbow, For Nominal Duct Diameter 12 in, Material Stainless Steel, Overall Length 20 3/4 in, Product Type Elbow, Material Thickness 22 ga, Weight 12.4 lb, Maximum Pressure Rating 42 in wc, For Duct Height 12 in, Shape Elbow, End Type Rolled Edge, For Duct Width 12 in, Maximum Airflow Not Applicable, Inside Diameter 12 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 12 in, Overall Height 12 in, Centerline Radius 1 1/2 in, Angle 45 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Replacement Cartridge - 4Fc-S (EV9692-31)
- BASO Y99Ar-1H 1/4" X 60" Role Of (Y99AR-1H)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Oscillating, 115VAC, 4063/5859/7996 CFM (20955)
- ERIE Normally Open Actuator, 24V (AG23A020)
- NORDFAB Round 90 Degree Elbow, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 22 1/4 in W, 22-1/4" L, 10 in H (8040400084)
- NORDFAB Round Quick Fit Duct, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W, 58-3/4" L, 12" H (8040206781)
- NORDFAB Round In-Cut, 12 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 12 in W, 12" L (8040300049)
- NORDFAB Round Butterfly Valve, 5 in Duct Dia, Galvanized Steel, 22 GA, 5 in W, 8" L, 5 in H (8010005259)
- NORDFAB Round Tap In, 16 in x 4 in Duct Dia, Galvanized Steel, 20 GA, 2" L (8040302865)
- NORDFAB Round Router Hood, 6 in Duct Dia, Galvanized Steel, 22 GA, 6 in W, 12" L, 12 in H (8010004385)
- GREENSEAM Round Tee, 12 in Duct Dia, Galvanized Steel, 26 GA, 12 in W, 21-1/2" L, 16 3/4 in H (GRFTJ12GA26)
- Nordfab Ducting & Venting