Shop All Ducting & Venting
Nordfab
Round 30 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 24 GA, 9-1/2" L
Mfr # 8010000960
Zoro # G8149057
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 6"
- For Use With QF Duct Work
- Gauge 24 ga
- Construction Material Galvanized Steel
- Inlet Diameter 6"
Product Information
- Brand Nordfab
- MFR # 8010000960
- Zoro # G8149057
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 6" |
Inlet Diameter | 6" |
Length | 9-1/2" |
Outlet Diameter | 6 in |
Duct Fitting Diameter | 6 in |
Duct Fitting Length | 9 1/2 in |
Overall Height | 6 in |
Overall Length | 9 1/2 in |
For Duct Width | 6 in |
For Duct Height | 6 in |
Inside Diameter | 6 in |
Centerline Radius | 1 in |
For Nominal Duct Diameter | 6 in |
Description
30 Degree Elbow, For Nominal Duct Diameter 6 in, Inlet Diameter 6 In., Material Steel, Overall Length 9 1/2 in, Product Type Elbow, Material Thickness 24 ga, Weight 1.5 lb, Maximum Pressure Rating 42 in wc, For Duct Height 6 in, Shape Elbow, End Type Rolled Edge, For Duct Width 6 in, Maximum Airflow Not Applicable, Inside Diameter 6 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 6 in, Overall Height 6 in, Centerline Radius 1 in, Angle 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Vent-Free Blower Kit (F299201)
- WATTS Backflow Relief Valve, 30 psi, 1300000Btu (0382570)
- DAYTON Fan Guard, 40-1/8 In. H, 40-1/8 In. W (1WBU5)
- NORDFAB Round Machine Adapter, 4 in Duct Dia, Galvanized Steel, 22 GA, 4" L (8040401686)
- NORDFAB Round 90 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 GA, 18-1/4" L (8040400004)
- NORDFAB Round Angle Flange Adapter, 6 in Duct Dia, 304 Stainless Steel, 22 ga GA, 8 1/4 in W, 3-1/2" L (8040401844)
- NORDFAB Round Reducer, 14 in Duct Dia, Galvanized Steel, 22 GA, 7" L (8040025923)
- NORDFAB Round Quick Fit Duct, 12 in Duct Dia, 304 Stainless Steel, 22 GA, 12 in W, 58-3/4" L, 12 in H (8040206803)
- NORDFAB Round 45 Degree Elbow, 10 in Duct Dia, Galvanized Steel, 22 GA, 18" L (8040400010)
- NORDFAB Round Butterfly Valve, 4 in Duct Dia, Galvanized Steel, 22 GA, 4" W, 8" L, 4" H (8010005258)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 13 1/2 in W, 5 1/4 in L, 16-1/4" H (8010002292)
- Nordfab Ducting, Venting & Accessories