Shop All Pipe Hanger Strap
Nordfab
Pipe Hanger, 7 in Duct Dia, Galvanized Steel, 14 GA, 7 in W x 9" L x
Mfr # 8010004261
Zoro # G2384000
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 7"
- Width 7 in
- For Use With Industrial Dust Collection
- Gauge 14 ga
- Height 1 1/2 in
Product Information
- Brand Nordfab
- MFR # 8010004261
- Zoro # G2384000
- Country of Origin United States
- Category Pipe Hanger Strap
Dimensions
Duct Fitting Duct Size | 7" |
Width | 7 in |
Height | 1 1/2 in |
Duct Fitting Diameter | 7 in |
Duct Fitting Length | 9 in |
Overall Length | 9 in |
Overall Width | 7 in |
Overall Height | 1 1/2 in |
For Nominal Duct Diameter | 7 in |
For Duct Height | 7 in |
For Duct Width | 7 in |
Description
Duct Hanger, For Nominal Duct Diameter 7 in, Material Steel, Product Type Duct Hangers, Material Thickness 14 ga, Overall Height 1 1/2 in, Overall Length 9 in, Weight 0.65 lb, Overall Width 7 in, For Duct Height 7 in, For Duct Width 7 in, Inlet Diameter Not Applicable, Shape Round, Outlet Diameter Not Applicable, Includes (2) Piece Hanger, Bolts, Base Thickness 14 ga, For Duct Shape Round, Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 2" x 2" Seamless Black Pipe Nipple Sch 80 (4354003200)
- DELTA Delta O-Ring, Large, All Monitor Serie (RP23336)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17067-BL)
- COLDER 3/8" PTF Chrome Plated Brass Inline Insert (MCD2006)
- NORDFAB Pipe Hanger, 10 in Duct Dia, Galvanized Steel, 14 GA, 10 in W x (8010004214)
- NORDFAB Pipe Hanger, 8 in Duct Dia, Galvanized Steel, 14 GA, 10-3/8" L x (8010004181)
- NORDFAB Pipe Hanger, 16 in Duct Dia, Galvanized Steel, 14 GA, 18-3/8" L x (8010004167)
- NORDFAB Pipe Hanger, 6 in Duct Dia, Galvanized Steel, 14 GA, 6 in W x 8" L x (8010004259)
- NORDFAB Pipe Hanger, 4 in Duct Dia, Galvanized Steel, 14 GA, 6-3/8" L x (8010004177)
- NORDFAB Pipe Hanger, 8 in Duct Dia, Galvanized Steel, 14 GA, 8 in W x 10" L x (8010004263)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 15-1/2" H (GRRDH14GA20)
- Nordfab Plumbing Accessories