Shop All Pipe Hanger Strap
Nordfab
Pipe Hanger, 5 in Duct Dia, Galvanized Steel, 14 GA, 5 in W x 7" L x
Mfr # 8010004257
Zoro # G2384028
product price: $17.59
/ea
Sold in multiples of 2 for $35.18
$35.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 5"
- For Use With Industrial Dust Collection
- Width 5 in
- Height 1 1/2 in
- Material Steel
Product Information
- Brand Nordfab
- MFR # 8010004257
- Zoro # G2384028
- Country of Origin United States
- Category Pipe Hanger Strap
Dimensions
Duct Fitting Duct Size | 5" |
Width | 5 in |
Height | 1 1/2 in |
Duct Fitting Diameter | 5 in |
Duct Fitting Length | 7 in |
Overall Width | 5 in |
Overall Length | 7 in |
Overall Height | 1 1/2 in |
For Duct Width | 5 in |
For Nominal Duct Diameter | 5 in |
For Duct Height | 5 in |
Details
Description
Duct Hanger, For Nominal Duct Diameter 5 in, Material Steel, Product Type Duct Hangers, Material Thickness 14 ga, Overall Height 1 1/2 in, Overall Length 7 in, Weight 0.5 lb, Overall Width 5 in, For Duct Height 5 in, For Duct Width 5 in, Inlet Diameter Not Applicable, Shape Round, Outlet Diameter Not Applicable, Includes (2) Piece Hanger, Bolts, Base Thickness 14 ga, For Duct Shape Round, Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Nut Drain 2" (111942)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, DIN, Orifice Dia.: 3/16" (S301YF02V3BE1)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 1-1/2 in Pipe Size (435015)
- ASI GLOBAL PARTITIONS 70" x 7" Pilaster Toilet Partition, Plastic Laminate (40-97870795-4010)
- NORDFAB Pipe Hanger, 10 in Duct Dia, Galvanized Steel, 14 GA, 12-3/8" L x (8010004161)
- NORDFAB Pipe Hanger, 4 in Duct Dia, Galvanized Steel, 14 GA, 6-3/8" L x (8010004177)
- NORDFAB Pipe Hanger, 14 in Duct Dia, Galvanized Steel, 14 GA, 16-3/8" L x (8010004165)
- NORDFAB Pipe Hanger, 10 in Duct Dia, Galvanized Steel, 14 GA, 10 in W x (8010004214)
- NORDFAB Pipe Hanger, 8 in Duct Dia, Galvanized Steel, 14 GA, 10-3/8" L x (8010004181)
- NORDFAB Pipe Hanger, 8 in Duct Dia, Galvanized Steel, 14 GA, 8 in W x 10" L x (8010004263)
- ZORO SELECT Duct Strapping 24 GA, 1 in W (DSS-241-10)
- Nordfab Pipe Hanger Strap