Shop All Pipe Hanger Strap
Nordfab
Pipe Hanger, 10 in Duct Dia, Galvanized Steel, 14 GA, 10 in W x
Mfr # 8010004214
Zoro # G2383976
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 10"
- For Use With Industrial Dust Collection
- Width 10 in
- Height 1 1/2 in
- Material Steel
Product Information
- Brand Nordfab
- MFR # 8010004214
- Zoro # G2383976
- Country of Origin United States
- Category Pipe Hanger Strap
Dimensions
Duct Fitting Duct Size | 10" |
Width | 10 in |
Height | 1 1/2 in |
Duct Fitting Diameter | 10 in |
Duct Fitting Length | 12 in |
Overall Width | 10 in |
Overall Height | 1 1/2 in |
Overall Length | 12 in |
For Nominal Duct Diameter | 10 in |
For Duct Height | 10 in |
For Duct Width | 10 in |
Description
Duct Hanger, For Nominal Duct Diameter 10 in, Material Steel, Product Type Duct Hangers, Material Thickness 14 ga, Overall Height 1 1/2 in, Overall Length 12 in, Weight 0.95 lb, Overall Width 10 in, For Duct Height 10 in, For Duct Width 10 in, Inlet Diameter Not Applicable, Shape Round, Outlet Diameter Not Applicable, Includes (2) Piece Hanger, Bolts, Base Thickness 14 ga, For Duct Shape Round, Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN One-Handle Bathroom Faucet (L64621)
- CHICAGO FAUCET RH Slo-Comp. Cartridge (217-XTRHJKABNF)
- ZORO SELECT 1" x 5-1/2" Black Pipe Nipple Sch 80 (40609)
- ZORO SELECT Hex Head Plug, 304 SS, 3/8", Male NPT (ZUSA-PF-7912)
- NORDFAB Pipe Hanger, 6 in Duct Dia, Galvanized Steel, 14 GA, 8-3/8" L x (8010004179)
- NORDFAB Pipe Hanger, 8 in Duct Dia, Galvanized Steel, 14 GA, 8 in W x 10" L x (8010004263)
- NORDFAB Pipe Hanger, 12 in Duct Dia, Galvanized Steel, 14 GA, 14-3/8" L x (8010004163)
- NORDFAB Pipe Hanger, 9 in Duct Dia, Galvanized Steel, 14 GA, 9 in W x 11" L x (8010004265)
- NORDFAB Pipe Hanger, 4 in Duct Dia, Galvanized Steel, 14 GA, 4 in W x 6" L x (8010004255)
- NORDFAB Pipe Hanger, 10 in Duct Dia, Galvanized Steel, 14 GA, 12-3/8" L x (8010004161)
- DUCTMATE Round Hanger Strap, Galvanized Steel, 20 GA, 1 in W x 17 1/2 in H (GRRDH16GA20)
- Nordfab Pipe Hanger Strap