Shop All Duct Fittings
Nordfab
End Cap with Screen, Steel, 22 ga Thick
Mfr # 8010003818
Zoro # G710042441
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes none
- Material Thickness 22 ga
- Finish Galvanized
- Overall Width 6 in
Product Information
- Brand Nordfab
- MFR # 8010003818
- Zoro # G710042441
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Width | 6 in |
Overall Length | 2 1/4 in |
Overall Height | 6 in |
For Nominal Duct Diameter | 6 in |
For Duct Height | 6 in |
For Duct Width | 6 in |
Inside Diameter | 6 in |
Inlet Diameter | 6 in |
Description
End Cap with Screen, For Nominal Duct Diameter 6 in, Gas Appliance Category Not Applicable, For Duct Height 6 in, For Duct Width 6 in, Inlet Diameter 6 in, Material Steel, Overall Length 2 1/4 in, Product Type End Cap, Inside Diameter 6 in, Material Thickness 22 ga, Weight 0.52 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 6 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24X24X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (24242.8 4PK)
- HONEYWELL S87D1004 Dsi Control 6 Sec. (S87D1004)
- VULCAN Thermostat Knob (N15/4000-9)
- J & D MANUFACTURING J and D POW18B 18 In. Black Indoor & Outdoor Wall; Ceiling; Or Pole Mount Fan (POW18B)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- IMPERIAL MFG GROUP USA INC 6X4 Reducer/Increaser (GV0782-A)
- Nordfab Duct Fittings