Shop All Duct Fittings
Nordfab
End Cap with Screen, Steel, 20 ga Thick
Mfr # 8010003802
Zoro # G010041724
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes none
- Connection Type Clamp Together
- Series QF
- Weight 1.25 lb
Product Information
- Brand Nordfab
- MFR # 8010003802
- Zoro # G010041724
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Height | 14 in |
Overall Length | 1 7/8 in |
Overall Width | 14 in |
Inside Diameter | 14 in |
For Duct Width | 14 in |
Inlet Diameter | 14 in |
For Duct Height | 14 in |
For Nominal Duct Diameter | 14 in |
Description
End Cap with Screen, For Nominal Duct Diameter 14 in, Gas Appliance Category Not Applicable, For Duct Height 14 in, For Duct Width 14 in, Inlet Diameter 14 in, Material Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 14 in, Material Thickness 20 ga, Weight 1.25 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 14 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE MANUFACTURING Door Gasket, 17-1/2" x 26" (810780)
- AIRCARE Humidifier, No, 2.5 gal, 2,600 sq. ft., Mini Console, White (MA0800)
- AIRMASTER FAN Airmaster Fan 1/3 HP Motor - Single-Phase, Three-Speed (21017)
- DAYTON Exhaust Fan, 16 In, 1201 CFM (10D956)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- IMPERIAL MFG Boot Wall Stack 3.25X10X6 Galv (GV2451)
- Nordfab Duct Fittings