Shop All Duct Fittings
Nordfab
End Cap, Stainless Steel, 18 ga Thick
Mfr # 8010003717
Zoro # G110043338
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes none
- Material Thickness 18 ga
- Overall Height 3 in
- Compatible with Series QF
Product Information
- Brand Nordfab
- MFR # 8010003717
- Zoro # G110043338
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Height | 3 in |
Overall Width | 3 in |
Overall Length | 2 1/4 in |
Inlet Diameter | 3 in |
Overall Depth | 2 in |
For Duct Height | 3 in |
Inside Diameter | 3 in |
For Duct Width | 3 in |
For Nominal Duct Diameter | 3 in |
Description
End Cap, For Nominal Duct Diameter 3 in, Gas Appliance Category Not Applicable, For Duct Height 3 in, For Duct Width 3 in, Inlet Diameter 3 in, Material Stainless Steel, Overall Length 2 1/4 in, Product Type End Cap, Inside Diameter 3 in, Material Thickness 18 ga, Weight 0.3 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 3 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 20x25x1 Pleated Air Filter, MERV 8 (80055.012025)
- DAYTON Upblast Ventilator, Wheel 13-1/4 In, 115V (4HZ44)
- CEILING FAN DESIGNERS Ceiling Fan Designers 42FAN-NFL-SEA NFL Seattle Seahawks Football Ceiling Fan 42 In. (42FAN-NFL-SEA)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 120" Length (2DWN8)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- IMPERIAL 10 in. D 26 Ga. Galvanized Steel Duct Start Collar (GVL0128-A)
- Nordfab Duct Fittings