Shop All Vent Caps
Nordfab
End Cap, Galvanized Steel, 22 ga
Mfr # 8010003773
Zoro # G2268257
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 5"
- Width 5 in
- Material Steel
- Finish Galvanized
- Height 5 in
Product Information
Dimensions
Duct Fitting Duct Size | 5" |
Width | 5 in |
Height | 5 in |
Inlet Diameter | 5 in |
Overall Length | 2 1/4 in |
Length | 2-1/4" |
Duct Fitting Diameter | 5 in |
Duct Fitting Length | 2 1/4 in |
Overall Width | 5 in |
Overall Height | 5 in |
For Duct Height | 5 in |
Inside Diameter | 5 in |
For Nominal Duct Diameter | 5 in |
Base Height | 5 in |
For Duct Width | 5 in |
Overall Depth | 5 in |
Base Width | 5 in |
Description
End Cap, For Nominal Duct Diameter 5 in, For Duct Height 5 in, For Duct Width 5 in, Inlet Diameter 5 in, Material Steel, Overall Length 2 1/4 in, Product Type End Cap, Inside Diameter 5 in, Material Thickness 22 ga, Weight 0.5 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Finish Galvanized, Color Silver, Overall Height 5 in, Shape Cap, Connection Type Clamp Together, End Type Quick-Fit, Overall Width 5 in, Minimum Pressure Rating 2 in wc, Screen Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTAMATIC Cool Attic® Galvanized Steel Round Vent, 144" Sq. in NFA, Mill, 1/Pack (VX25)
- KOCH FILTER 20x20x2 High Capacity Pleated Air Filter, MERV 8 (102-701-019)
- POWERS CONTROLS Pneumatic Actuator, 10 in. L, 3 to 13psi (331-3001)
- ILIVING Black Thermospeed Controller For Variable Speed Exhaust Fan (ILG8SFST)
- NORDFAB End Cap, 14 in Duct Dia, 304 Stainless Steel, 20 GA, 14 in W x 14 in H (8010003719)
- NORDFAB End Cap, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W x 1-57/64" L x (8010003771)
- NORDFAB End Cap, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W x 4 in H (8010003733)
- NORDFAB End Cap, 304 Stainless Steel, 22 ga (8010003732)
- NORDFAB End Cap, 16 in Duct Dia, Galvanized Steel, 20 GA, 16" W x 1-57/64" L x (8010003760)
- NORDFAB Jet Cap, Galvanized Steel, 20 ga (8010004587)
- GREENSEAM End Cap, 10 in Duct Dia, Galvanized Steel, 24 GA, 10 in W x 2 in H (GRECP10GA24)
- Nordfab Vent Caps