Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003061
Zoro # G409253165
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Series QF
- For Media Type Dust
- Material Thickness 22 ga
- Minimum Pressure Rating 2 in wc
Product Information
- Brand Nordfab
- MFR # 8040003061
- Zoro # G409253165
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 8 in |
Overall Length | 17 in |
For Nominal Duct Diameter | 4 in, 8 in |
Outlet Diameter | 8 in |
Inside Diameter | 8 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Series | QF |
For Media Type | Dust |
Material Thickness | 22 ga |
Minimum Pressure Rating | 2 in wc |
Finish | Galvanized |
Shape | Wye |
Maximum Pressure Rating | 42 in wc |
Environment Type | Dusty |
Product Type | Wye Branch |
For Duct Shape | Round |
Connection Type | Clamp Together |
End Type | Quick Fit |
Weight | 6 lb |
Maximum Temperature Rating | 309 Degrees F |
Angle | 30 Degrees |
Material | Steel |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 8 in, Inlet Diameter 8 in, Overall Length 17 in, Product Type Wye Branch, Weight 6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 8 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty, For Media Type Dust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS White-Rodgers 1C20101S1 White Rodgers Heating Thermostat - White (1C20101S1)
- MAXX AIR Desk Fan, Table Fan, Portable Fan, USB Fan, 1 Speeds, Copper, Desk Fan, AC Adapter (HVDF6UPS)
- ATCO Insulated Flexible Duct, 6" Dia. (13602506)
- BASO Pilot Burner, Intermittent Spark, 1 Ea PK (J982HKW-1)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- IMPERIAL MFG Assembled Tee Galv 30Ga 6In (GV0893)
- Nordfab Ducting, Venting & Accessories