Shop All Duct Fan Accessories
Nordfab
Duct Clamp, 7 1/2 in W, 1 in
Mfr # 8010005526
Zoro # G2268038
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 7"
- For Use With Industrial Dust Collection
- Gauge 18 ga
- Material Steel
- Construction Material Galvanized Steel
Product Information
- Brand Nordfab
- MFR # 8010005526
- Zoro # G2268038
- Country of Origin United States
- Category Duct Fan Accessories
Dimensions
Duct Fitting Duct Size | 7" |
Length | 13-1/2" |
Duct Fitting Diameter | 7 in |
Duct Fitting Length | 13 1/2 in |
Width | 7 1/2 in |
Height | 1 in |
Overall Length | 7 in |
Band Width | 7 1/2 in |
For Nominal Duct Diameter | 7 in |
Description
Duct Clamp, For Nominal Duct Diameter 7 in, Product Type Duct Clamp, Material Thickness 18 ga, Material Steel, Overall Length 7 in, Seal Material Nitrile, Weight 0.54 lb, Finish Galvanized, Band Width 7 1/2 in, Maximum Temperature Rating 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELHI Fan Control Switch, 115v, 2.5A (MC3)
- COPELAND Startcap 243-292Mfd 165V (914-0036-09)
- IO HVAC CONTROLS Damper, 3 Wire, PO/PC, Round, 12" (MD-12)
- DAYTON Blade, Fan, 20 In (4C462)
- NORDFAB Duct Clamp, 5 1/2 in W, 1 in (8010005524)
- NORDFAB Clamp, 14 in Duct Dia, Galvanized Steel, 22 GA, 14" W x 24" L x (8010005533)
- NORDFAB Duct Clamp, 17 1/2 in W, 1 in (8010005635)
- NORDFAB Duct Clamp, 5 1/2 in 1 in H (8010005624)
- NORDFAB Duct Clamp 9 1/2 in W, 1 in H (8010005528)
- NORDFAB Clamp, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W x 14-1/2" L x (8010005527)
- GREENSEAM Duct Collar w/Damper, 14 in 6 in H (GR6POCR12GA24D)
- Nordfab Duct Fan Accessories