Shop All Duct Fan Accessories
Nordfab
Duct Clamp, 15 in 1 in H
Mfr # 8010005633
Zoro # G2267968
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 14"
- Width 15 in
- For Use With Industrial Dust Collection
- Gauge 18 ga
- Material Stainless Steel
Product Information
- Brand Nordfab
- MFR # 8010005633
- Zoro # G2267968
- Country of Origin United States
- Category Duct Fan Accessories
Dimensions
Duct Fitting Duct Size | 14" |
Width | 15 in |
Height | 1 in |
Length | 24" |
Duct Fitting Diameter | 14 in |
Duct Fitting Length | 24 in |
Overall Length | 14 in |
For Nominal Duct Diameter | 14 in |
Band Width | 15 in |
Details
For Use With | Industrial Dust Collection |
Gauge | 18 ga |
Material | Stainless Steel |
Construction Material | 304 Stainless Steel |
Item | Duct Clamp |
Damper Shape | Round |
Includes | Pin, Seal |
Duct Fitting Material | Stainless Steel |
Duct Fitting Item | Clamp |
Product Type | Duct Clamp |
Seal Material | Nitrile |
Weight | 1.48 lb |
Maximum Temperature Rating | 194 Degrees F |
Material Grade | 304 |
Material Thickness | 18 ga |
Description
Duct Clamp, For Nominal Duct Diameter 14 in, Product Type Duct Clamp, Material Thickness 18 ga, Material Stainless Steel, Overall Length 14 in, Seal Material Nitrile, Weight 1.48 lb, Material Grade 304, Band Width 15 in, Maximum Temperature Rating 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSTAR HEATING PRODUCTS SunStar End Reflector Kit For Infrared Heaters (43341000)
- PRECISION COILS Heat Coil, 1800cfm, 6x18-1/8x24-3/8" (SP1021824N)
- AIR HANDLER 18x24x1 Synthetic Pleated Air Filter, MERV 8 (6B944)
- DAYTON Plenum Fan, Whl Dia 22 In, Less Dr Pkg (508227)
- NORDFAB Duct Clamp 4 1/2 in W, 1 in H (8010005623)
- NORDFAB Duct Clamp, 6 in W x 12 1/2 in H x 6 in L, 22 ga, Galvanized Steel (8010005525)
- NORDFAB Duct Clamp, 17 1/2 in W, 1 in (8010005635)
- NORDFAB Duct Clamp, 5 1/2 in W, 1 in (8010005524)
- NORDFAB Duct Clamp 13 in W, 1 in H (8010005631)
- NORDFAB Clamp, 8 in Duct Dia, 304 Stainless Steel, 20 GA, 8 1/2 in W x 1 in H (8010005627)
- SUNCOURT DuctMuffler 10" In-Line Noise Muffler (DM110)
- Nordfab Duct Fan Accessories