Shop All Duct Fan Accessories
Nordfab
Duct Clamp, 10 1/2 in W, 1 in
Mfr # 8010005629
Zoro # G2267986
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 10"
- For Use With Industrial Dust Collection
- Gauge 20 ga
- Material Stainless Steel
- Construction Material 304 Stainless Steel
Product Information
- Brand Nordfab
- MFR # 8010005629
- Zoro # G2267986
- Country of Origin United States
- Category Duct Fan Accessories
Dimensions
Duct Fitting Duct Size | 10" |
Length | 17" |
Duct Fitting Diameter | 10 in |
Width | 10 1/2 in |
Duct Fitting Length | 17" |
Height | 1 in |
Overall Length | 10 in |
Band Width | 10 1/2 in |
For Nominal Duct Diameter | 10 in |
Details
Item | Duct Clamp |
For Use With | Industrial Dust Collection |
Gauge | 20 ga |
Material | Stainless Steel |
Construction Material | 304 Stainless Steel |
Damper Shape | Round |
Duct Fitting Item | Clamp |
Includes | Pin, Seal |
Duct Fitting Material | Stainless Steel |
Seal Material | Nitrile |
Material Thickness | 20 ga |
Product Type | Duct Clamp |
Weight | 0.68 lb |
Material Grade | 304 |
Maximum Temperature Rating | 194 Degrees F |
Description
Duct Clamp, For Nominal Duct Diameter 10 in, Product Type Duct Clamp, Material Thickness 20 ga, Material Stainless Steel, Overall Length 10 in, Seal Material Nitrile, Weight 0.68 lb, Material Grade 304, Band Width 10 1/2 in, Maximum Temperature Rating 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 20x24x2 Standard Capacity Pleated Filter, MERV 11 (102-499-020)
- DAYTON Balancing Damper, Round, 8 In, Diameter (2TFX8)
- COPELAND Motor460V Fan Motor (998-0550-01)
- JOHNSON CONTROLS A421Abc-02C Electronic Single (A421ABC-02)
- NORDFAB Duct Clamp 6 1/2 in W, 1 in H (8010005625)
- NORDFAB Clamp, 4 in Duct Dia, Galvanized Steel, 22 GA, 4" W x 9-7/8" L x (8010005523)
- NORDFAB Duct Clamp, 5 1/2 in W, 1 in (8010005524)
- NORDFAB Duct Clamp, 6 in W x 12 1/2 in H x 6 in L, 22 ga, Galvanized Steel (8010005525)
- NORDFAB Duct Clamp 13 in W, 1 in H (8010005631)
- NORDFAB Clamp, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W x 14-1/2" L x (8010005527)
- GREENSEAM Duct Collar w/Damper, 12 in W, 6 in (GR6POCR10GA26D)
- Nordfab Duct Fan Accessories