Shop All Duct Fan Accessories
Nordfab
Clamp, 14 in Duct Dia, Galvanized Steel, 22 GA, 14" W x 24" L x
Mfr # 8010005533
Zoro # G8303793
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 14"
- For Use With QF Duct Work
- Gauge 22 ga
- Material Steel
- Construction Material Galvanized Steel
Product Information
- Brand Nordfab
- MFR # 8010005533
- Zoro # G8303793
- Country of Origin United States
- Category Duct Fan Accessories
Dimensions
Duct Fitting Duct Size | 14" |
Length | 24" |
Duct Fitting Diameter | 14 in |
Duct Fitting Length | 24 in |
Width | 14" |
Overall Length | 14 in |
For Nominal Duct Diameter | 14 in |
Details
Item | Duct Clamp |
For Use With | QF Duct Work |
Gauge | 22 ga |
Material | Steel |
Construction Material | Galvanized Steel |
Coating | Galvanized |
Pressure Rating | 2 in to 42 in WG |
Damper Shape | Round |
Duct Fitting Item | Clamp |
Duct Fitting Material | Galvanized Steel |
Finish | Galvanized |
Type | Clamp |
Product Type | Duct Clamp |
Material Thickness | 22 ga |
Maximum Temperature Rating | 194 Degrees F |
Seal Material | Nitrile |
Weight | 1.48 lb |
Description
Duct Clamp, For Nominal Duct Diameter 14 in, Product Type Duct Clamp, Material Thickness 22 ga, Material Steel, Overall Length 14 in, Seal Material Nitrile, Weight 1.48 lb, Finish Galvanized, Maximum Temperature Rating 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20 in x 85 ft x 2 in Fiberglass Air Filter Roll MERV 8, Blue/White (5C429)
- AIR VENT TURBINE 12"" MILL INTRNL (TIBS0000)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 10 (4YUR8)
- DIAL MFG Aspen Pad, 27 3/4 x 22.75 In (110094)
- NORDFAB Clamp, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W x 14-1/2" L x (8010005527)
- NORDFAB Duct Clamp 7 1/2 in W, 1 in H (8010005626)
- NORDFAB Clamp, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W x 21" L x (8010005531)
- NORDFAB Duct Clamp, 7 1/2 in W, 1 in (8010005526)
- NORDFAB Clamp, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W x 17" L x (8010005529)
- NORDFAB Duct Clamp, 5 1/2 in W, 1 in (8010005524)
- MVP MASTER RAM SERIES 4" & 6" Sparefilter (4"/6" FIBER MAT FILTER)
- Nordfab Duct Fan Accessories