Shop All Speed Reducers
Nord
Speed Reducer, Right Angle, 56C, 80:1
Mfr # SK1SI63Y-56C-80:1
Zoro # G7945262
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 80:1
- Input RPM 1750 rpm
- Bore Dia. 1-7/16"
- Nominal Output RPM 22 RPM
- Overall Length 7.68"
Product Information
- Brand Nord
- MFR # SK1SI63Y-56C-80:1
- Zoro # G7945262
- Country of Origin Germany
- Category Speed Reducers
Dimensions
Bore Dia. | 1-7/16" |
Overall Length | 7.68" |
Dimension D | 2.83 in |
Dimension A | 5.67 in |
Dimension L | 8.15 in |
Dimension BD | 6.54 in |
Output Shaft Height | 2 53/64 in |
Dimension U | 1 1/8 in |
Output Shaft Dia. | 1 1/8 in |
Dimension B | 4.41 in |
Dimension F | 3.35 in |
Output Shaft Diameter | 1 1/8 in |
Input Shaft Diameter | 1 7/16 in |
Description
Speed Reducer, Input Connection Type Right Angle, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 22 RPM, Motor Frame Designation 56C, Worm Center Distance 2.48 in, Base to Center 2.83 in, Gear Ratio 80:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 1044 in-lb, Overhung Load Capacity 1,415 ft-lb, Mounting Orientation Any Angle, Housing Material Aluminum, Bearing Type Ball, Housing Material Finish Tural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Dual Stealth Black, Gen 2, Value Pack, Ma (48542)
- PARKER Air Cylinder, 7/8 in Bore, 2 in Stroke, Round Body Double Acting (0.88DSR02.00)
- D&D Timing Belt, S8M, 20 x 1120mm PL, T140 (200-S8M-1120)
- DAYTON Coupling, Rigid Steel (3ZN32)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI75Y-56C-100:1)
- NORD Speed Reducer, Right Angle, 56C, 25:1 (SK1SI40Y-56C-25:1)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI63Y-56C-100:1)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI40Y-56C-60:1)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI31Y-56C-60:1)
- NORD Speed Reducer, Right Angle, 140TC, 15:1 (SK1SI63Y-140TC-15:1)
- MOTOVARIO 1-1/2 in. 77.48:1 Right Angle Gear Reducer (PB063UC)
- Nord Gear Drives & Speed Reducers