Shop All Speed Reducers
Nord
Speed Reducer, Right Angle, 56C, 80:1
Mfr # SK1SI40Y-56C-80:1
Zoro # G7902133
Free Shipping & Returns
$312.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 80:1
- Input RPM 1750 rpm
- Bore Dia. 1"
- Nominal Output RPM 22 RPM
- Overall Length 6.15"
Product Information
- Brand Nord
- MFR # SK1SI40Y-56C-80:1
- Zoro # G7902133
- Country of Origin Germany
- Category Speed Reducers
Dimensions
Bore Dia. | 1" |
Overall Length | 6.15" |
Output Shaft Dia. | 3/4 in |
Output Shaft Height | 1 31/32 in |
Dimension BD | 6.54 in |
Dimension A | 3.94 in |
Dimension D | 1.97 in |
Dimension U | 3/4 in |
Dimension L | 6.14 in |
Dimension B | 3.07 in |
Dimension F | 2.36 in |
Output Shaft Diameter | 3/4 in |
Input Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type Right Angle, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 22 RPM, Motor Frame Designation 56C, Worm Center Distance 1.57 in, Base to Center 1.97 in, Gear Ratio 80:1, Rotation CW/CCW, Maximum Input Horsepower 0.25 hp, Maximum Output Torque 327 in-lb, Overhung Load Capacity 720 ft-lb, Mounting Orientation Any Angle, Housing Material Aluminum, Bearing Type Ball, Housing Material Finish Tural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 1397 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B52)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 8.75 in OD (2BK90)
- DAYTON AX110 Cogged V-Belt, 112" Outside Length, 1/2" Top Width, 1 Ribs (6L258)
- ZORO SELECT ST Bushing, Q2, 1 11/16 in B Dia, 3.5 in L (Q2X1-11/16)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI31Y-56C-60:1)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI40Y-56C-60:1)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI50Y-56C-60:1)
- NORD Speed Reducer, Right Angle, 56C, 50:1 (SK1SI50Y-56C-50:1)
- NORD Speed Reducer, Right Angle, 56C, 30:1 (SK1SI50Y-56C-30:1)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI31Y-56C-100:1)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (3GD43)
- Nord Gear Drives & Speed Reducers