Shop All Speed Reducers
Nord
Speed Reducer, Right Angle, 56C, 80:1
Mfr # SK1SI31Y-56C-80:1
Zoro # G8236331
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 80:1
- Input RPM 1750 RPM
- Bore Dia. 5/8"
- Nominal Output RPM 22 RPM
- Overall Length 5.71"
Product Information
- Brand Nord
- MFR # SK1SI31Y-56C-80:1
- Zoro # G8236331
- Country of Origin Germany
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Overall Length | 5.71" |
Dimension A | 3.15 in |
Dimension D | 1.57 in |
Dimension U | 5/8 in |
Dimension F | 1.73 in |
Dimension L | 5.71 in |
Output Shaft Height | 1 9/16 in |
Dimension BD | 6.54 in |
Output Shaft Dia. | 5/8 in |
Dimension B | 2.48 in |
Output Shaft Diameter | 5/8 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type Right Angle, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 22 RPM, Motor Frame Designation 56C, Worm Center Distance 1.22 in, Base to Center 1.56 in, Gear Ratio 80:1, Rotation CW/CCW, Maximum Input Horsepower 0.18 hp, Maximum Output Torque 195 in-lb, Overhung Load Capacity 405 ft-lb, Mounting Orientation Any Angle, Housing Material Aluminum, Bearing Type Ball, Housing Material Finish Tural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Mini Regulator, Zinc Body, 1/8" (R161G)
- EM&S Unit Bearing Motor, 5 WO, 115 Volt, Original OEM Motor, Evap Only (SPFBC51)
- IKO Machined Needle Roller Bearing, Metric - without Inner ring, #TAF475720 (TAF475720)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 6.75" OD (644B)
- NORD Speed Reducer, Right Angle, 140TC, 15:1 (SK1SI63Y-140TC-15:1)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI40Y-56C-100:1)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI31Y-56C-100:1)
- NORD Speed Reducer, Right Angle, 56C, 20:1 (SK1SI40Y-56C-20:1)
- NORD Speed Reducer, Right Angle, 56C, 30:1 (SK1SI50Y-56C-30:1)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI50Y-56C-60:1)
- DAYTON Speed Reducer, Indirect Drive, 17.5:1 (4Z860)
- Nord Gear Drives & Speed Reducers