Shop All Speed Reducers
Nord
Speed Reducer, Right Angle, 56C, 60:1
Mfr # SK1SI75Y-56C-60:1
Zoro # G7856441
Free Shipping & Returns
$1,035.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Input RPM 1750 rpm
- Bore Dia. 1-15/16"
- Nominal Output RPM 29 RPM
- Overall Length 9.48"
Product Information
- Brand Nord
- MFR # SK1SI75Y-56C-60:1
- Zoro # G7856441
- Country of Origin Germany
- Category Speed Reducers
Dimensions
Bore Dia. | 1-15/16" |
Overall Length | 9.48" |
Dimension L | 9.48 in |
Dimension BD | 6.54 in |
Output Shaft Dia. | 1 3/8 in |
Dimension B | 5.12 in |
Dimension U | 1 3/8 in |
Dimension A | 6.77 in |
Dimension F | 3.54 in |
Output Shaft Height | 3 25/64 in |
Dimension D | 3.39 in |
Output Shaft Diameter | 1 3/8 in |
Input Shaft Diameter | 1 15/16 in |
Description
Speed Reducer, Input Connection Type Right Angle, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 29 RPM, Motor Frame Designation 56C, Worm Center Distance 2.95 in, Base to Center 3.39 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 1.37 hp, Maximum Output Torque 1956 in-lb, Overhung Load Capacity 2,250 ft-lb, Mounting Orientation Any Angle, Housing Material Aluminum, Bearing Type Ball, Housing Material Finish Tural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (YAS 1 1/4S SGT)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-1/2, PK3 (CB161812)
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz (7010 56 20)
- DAYTON BX83 Cogged V-Belt, 86" Outside Length, 21/32" Top Width, 1 Ribs (6L289)
- NORD Speed Reducer, Right Angle, 56C, 30:1 (SK1SI63Y-56C-30:1)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI31Y-56C-100:1)
- NORD Speed Reducer, Right Angle, 56C, 50:1 (SK1SI50Y-56C-50:1)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI50Y-56C-100:1)
- NORD Speed Reducer, Right Angle, 56C, 20:1 (SK1SI40Y-56C-20:1)
- NORD Speed Reducer, Right Angle, 140TC, 40:1 (SK1SI63Y-140TC-40:1)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 50:1 Ratio 56C Frame (HdRF325-50/1-H-56C)
- Nord Speed Reducers