Shop All Speed Reducers
Nord
Speed Reducer, Right Angle, 56C, 60:1
Mfr # SK1SI63Y-56C-60:1
Zoro # G8319132
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Input RPM 1750 rpm
- Bore Dia. 1-7/16"
- Nominal Output RPM 29 RPM
- Overall Length 7.68"
Product Information
- Brand Nord
- MFR # SK1SI63Y-56C-60:1
- Zoro # G8319132
- Country of Origin Germany
- Category Speed Reducers
Dimensions
Bore Dia. | 1-7/16" |
Overall Length | 7.68" |
Output Shaft Dia. | 1 7/16 in |
Dimension D | 2.83 in |
Dimension BD | 6.54 in |
Dimension F | 3.35 in |
Output Shaft Height | 2 53/64 in |
Dimension B | 4.41 in |
Dimension A | 5.67 in |
Dimension U | 1 1/8 in |
Dimension L | 8.15 in |
Output Shaft Diameter | 1 7/16 in |
Input Shaft Diameter | 1 7/16 in |
Description
Speed Reducer, Input Connection Type Right Angle, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 29 RPM, Motor Frame Designation 56C, Worm Center Distance 2.48 in, Base to Center 2.83 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 0.88 hp, Maximum Output Torque 1150 in-lb, Overhung Load Capacity 1,415 ft-lb, Mounting Orientation Any Angle, Housing Material Aluminum, Bearing Type Ball, Housing Material Finish Tural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Suction Cup VAS-8-M5-NBR (VAS-8-M5-NBR)
- INGERSOLL-RAND Wear Washer (IR104-52)
- ALWITCO PNEUMATIC FILTER (3071392)
- INTERSTATE PNEUMATICS Standard Tank Valve 1/4 Inch NPT Male (VT4)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI63Y-56C-100:1)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI31Y-56C-100:1)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI40Y-56C-60:1)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI40Y-56C-100:1)
- NORD Speed Reducer, Right Angle, 56C, 80:1 (SK1SI50Y-56C-80:1)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI50Y-56C-100:1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F710-30-B5-G)
- Nord Gear Drives & Speed Reducers