Shop All Speed Reducers
Nord
Speed Reducer, Right Angle, 56C, 5:1
Mfr # SK1SI31Y-56C-5:1
Zoro # G8126973
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 350 RPM
- Overall Length 5.71"
Product Information
- Brand Nord
- MFR # SK1SI31Y-56C-5:1
- Zoro # G8126973
- Country of Origin Germany
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Overall Length | 5.71" |
Dimension U | 5/8 in |
Dimension D | 1.57 in |
Output Shaft Height | 1 9/16 in |
Dimension BD | 6.54 in |
Dimension B | 2.48 in |
Output Shaft Dia. | 5/8 in |
Dimension F | 1.73 in |
Dimension L | 5.71 in |
Dimension A | 3.15 in |
Output Keyway Depth | 1/8 in |
Output Keyway Width | 3/16 in |
Input Keyway Depth | 1/8 in |
Shaft Center-to-Center Height | 1.22 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 5/8 in |
Input Keyway Width | 3/16 in |
Description
Speed Reducer, Input Connection Type Right Angle, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 350 RPM, Motor Frame Designation 56C, Worm Center Distance 1.22 in, Base to Center 1.57 in, Gear Ratio 5:1, Rotation CW/CCW, Maximum Input Horsepower 1.3 hp, Maximum Output Torque 204 in-lb, Overhung Load Capacity 405 ft-lb, Mounting Orientation Any Angle, Housing Material Aluminum, Shaft Center-to-Center Height 1.22 in, Shaft Material Stainless Steel, Bearing Type Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hydraulic Hose Fitting, 90deg Elbow Shape (4S16DSB10)
- TITAN HD Motor Run Capacitor, 25 MFD, 440V, Round (PRCF25A)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.50" OD (CA0250X050)
- THOMSON Support Rail, Aluminum, 1.00 In D, 48 In (SR16L48)
- NORD Speed Reducer, Right Angle, 56C, 25:1 (SK1SI40Y-56C-25:1)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI75Y-56C-100:1)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI31Y-56C-60:1)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI50Y-56C-100:1)
- NORD Speed Reducer, Right Angle, 140TC, 40:1 (SK1SI75Y-140TC-40:1)
- NORD Speed Reducer, Right Angle, 140TC, 40:1 (SK1SI63Y-140TC-40:1)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP03)
- Nord Gear Drives & Speed Reducers