Shop All Speed Reducers
Nord
Speed Reducer, Right Angle, 56C, 30:1
Mfr # SK1SI31Y-56C-30:1
Zoro # G7903375
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 58 RPM
- Overall Length 5.71"
Product Information
- Brand Nord
- MFR # SK1SI31Y-56C-30:1
- Zoro # G7903375
- Country of Origin Germany
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Overall Length | 5.71" |
Dimension U | 5/8 in |
Dimension D | 1.57 in |
Dimension B | 2.48 in |
Dimension A | 3.15 in |
Output Shaft Height | 1 9/16 in |
Output Shaft Dia. | 5/8 in |
Dimension BD | 6.54 in |
Dimension L | 5.71 in |
Dimension F | 1.73 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type Right Angle, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 58 RPM, Motor Frame Designation 56C, Worm Center Distance 1.22 in, Base to Center 1.56 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 0.37 hp, Maximum Output Torque 266 in-lb, Overhung Load Capacity 405 ft-lb, Mounting Orientation Any Angle, Housing Material Aluminum, Bearing Type Ball, Housing Material Finish Tural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 16 Stroke - 2 Rod (287062)
- BAILEY Control Valve Accessory Handle Kit Joystick 10 GPM, 220928 (220928)
- CONTINENTAL CONTITECH A53 Wrapped V-Belt, 55" Outside Length, 1/2" Top Width, 1 Ribs (A53)
- AEROQUIP Adpt, FJIC, 1-5/16-12, Cap (210292-16S)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI75Y-56C-100:1)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI50Y-56C-60:1)
- NORD Speed Reducer, Right Angle, 56C, 30:1 (SK1SI63Y-56C-30:1)
- NORD Speed Reducer, Right Angle, 56C, 15:1 (SK1SI31Y-56C-15:1)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI40Y-56C-60:1)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI31Y-56C-100:1)
- WINSMITH Speed Reducer, 1.75", 05:1, 56C, Washdown (M18 05 HOLLOW 56C .75)
- Nord Speed Reducers