Shop All Speed Reducers
Nord
Speed Reducer, Right Angle, 56C, 15:1
Mfr # SK1SI75Y-56C-15:1
Zoro # G7836272
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Input RPM 1750 rpm
- Bore Dia. 1-15/16"
- Nominal Output RPM 117 RPM
- Overall Length 9.48"
Product Information
- Brand Nord
- MFR # SK1SI75Y-56C-15:1
- Zoro # G7836272
- Country of Origin Germany
- Category Speed Reducers
Dimensions
Bore Dia. | 1-15/16" |
Overall Length | 9.48" |
Dimension B | 5.12 in |
Dimension U | 1 3/8 in |
Dimension A | 6.77 in |
Dimension D | 3.39 in |
Output Shaft Dia. | 1 15/16 in |
Dimension F | 3.54 in |
Dimension L | 9.48 in |
Output Shaft Height | 3 25/64 in |
Dimension BD | 6.54 in |
Input Shaft Diameter | 1 15/16 in |
Output Shaft Diameter | 1 15/16 in |
Description
Speed Reducer, Input Connection Type Right Angle, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 117 RPM, Motor Frame Designation 56C, Worm Center Distance 2.95 in, Base to Center 3.39 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 5.13 hp, Maximum Output Torque 2336 in-lb, Overhung Load Capacity 2,250 ft-lb, Mounting Orientation Any Angle, Housing Material Aluminum, Bearing Type Ball, Housing Material Finish Tural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO EXPANSION COUPLNG 3"" (PXJ-3)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FCT3)
- BESTORQ CX64 Cogged Belt, 68 in Outside Length, 7/8 in Top Width, 1 Ribs (CX64)
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 21A, ULType1 (KDRB2LE01)
- NORD Speed Reducer, Right Angle, 56C, 30:1 (SK1SI50Y-56C-30:1)
- NORD Speed Reducer, Right Angle, 56C, 30:1 (SK1SI63Y-56C-30:1)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI31Y-56C-100:1)
- NORD Speed Reducer, Right Angle, 56C, 80:1 (SK1SI50Y-56C-80:1)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI40Y-56C-100:1)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI75Y-56C-100:1)
- WORLDWIDE ELECTRIC Worldwide Electric WINL37-60/1-56C, Helical Inline Speed Reducer, 56C Input Flange, 60:1 Ratio (WINL37-60/1-56C)
- Nord Speed Reducers