Shop All Speed Reducers
Nord
Speed Reducer, Right Angle, 56C, 15:1
Mfr # SK1SI31Y-56C-15:1
Zoro # G8459997
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Input RPM 1750 RPM
- Bore Dia. 5/8"
- Nominal Output RPM 117 RPM
- Overall Length 5.71"
Product Information
- Brand Nord
- MFR # SK1SI31Y-56C-15:1
- Zoro # G8459997
- Country of Origin Germany
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Overall Length | 5.71" |
Dimension F | 1.73 in |
Output Shaft Height | 1 9/16 in |
Dimension D | 1.57 in |
Output Shaft Dia. | 5/8 in |
Dimension U | 5/8 in |
Dimension B | 2.48 in |
Dimension L | 5.71 in |
Dimension BD | 6.54 in |
Dimension A | 3.15 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type Right Angle, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 117 RPM, Motor Frame Designation 56C, Worm Center Distance 1.22 in, Base to Center 1.56 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 0.63 hp, Maximum Output Torque 257 in-lb, Overhung Load Capacity 405 ft-lb, Mounting Orientation Any Angle, Housing Material Aluminum, Bearing Type Ball, Housing Material Finish Tural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (EFM3154T)
- CARLISLE 360H300 Synchro-Cog Timing Belt (360H300)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU221)
- PIX Belt, B/5L, 21/32 x 64 in. OC (B61/5L640)
- NORD Speed Reducer, Right Angle, 56C, 80:1 (SK1SI50Y-56C-80:1)
- NORD Speed Reducer, Right Angle, 140TC, 40:1 (SK1SI63Y-140TC-40:1)
- NORD Speed Reducer, Right Angle, 56C, 50:1 (SK1SI50Y-56C-50:1)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI40Y-56C-60:1)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI31Y-56C-100:1)
- NORD Speed Reducer, Right Angle, 56C, 20:1 (SK1SI40Y-56C-20:1)
- DAYTON Speed Reducer, Indirect Drive, 5:1 (6Z436)
- Nord Speed Reducers