Shop All Speed Reducers
Nord
Speed Reducer, Right Angle, 140TC, 60:1
Mfr # SK1SI75Y-140TC-60:1
Zoro # G8233583
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Input RPM 1750 rpm
- Bore Dia. 1-15/16"
- Nominal Output RPM 29 RPM
- Overall Length 9.48"
Product Information
- Brand Nord
- MFR # SK1SI75Y-140TC-60:1
- Zoro # G8233583
- Country of Origin Germany
- Category Speed Reducers
Dimensions
Bore Dia. | 1-15/16" |
Overall Length | 9.48" |
Output Shaft Height | 3 25/64 in |
Dimension F | 3.54 in |
Dimension A | 6.77 in |
Dimension U | 1 3/8 in |
Output Shaft Dia. | 1 3/8 in |
Dimension B | 5.12 in |
Dimension D | 3.39 in |
Dimension BD | 6.54 in |
Dimension L | 9.48 in |
Input Shaft Diameter | 1 15/16 in |
Output Shaft Diameter | 1 3/8 in |
Description
Speed Reducer, Input Connection Type Right Angle, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 29 RPM, Motor Frame Designation 140TC, Worm Center Distance 2.95 in, Base to Center 3.39 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 1.37 hp, Maximum Output Torque 1956 in-lb, Overhung Load Capacity 2,250 ft-lb, Mounting Orientation Any Angle, Housing Material Aluminum, Bearing Type Ball, Housing Material Finish Tural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting (5ZED8)
- GATES Truflex V-Belts, 5L760 (5L760)
- BESTORQ BX88 Cogged Belt, 91 in Outside Length, 21/32 in Top Width, 1 Ribs (BX88)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 3.33"ID, PK5 (HC-80-PA66-N)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI31Y-56C-60:1)
- NORD Speed Reducer, Right Angle, 56C, 15:1 (SK1SI31Y-56C-15:1)
- NORD Speed Reducer, Right Angle, 56C, 30:1 (SK1SI50Y-56C-30:1)
- NORD Speed Reducer, Right Angle, 56C, 50:1 (SK1SI50Y-56C-50:1)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI40Y-56C-100:1)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI50Y-56C-100:1)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z451)
- Nord Gear Drives & Speed Reducers