Shop All Speed Reducers
Nord
Speed Reducer, Right Angle, 140TC, 50:1
Mfr # SK1SI75Y-140TC-50:1
Zoro # G8430536
Free Shipping & Returns
$939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Input RPM 1750 RPM
- Bore Dia. 1-15/16"
- Nominal Output RPM 35 RPM
- Overall Length 9.48"
Product Information
- Brand Nord
- MFR # SK1SI75Y-140TC-50:1
- Zoro # G8430536
- Country of Origin Germany
- Category Speed Reducers
Dimensions
Bore Dia. | 1-15/16" |
Overall Length | 9.48" |
Dimension U | 1 3/8 in |
Dimension BD | 6.54 in |
Output Shaft Dia. | 1 15/16 in |
Dimension L | 9.48 in |
Dimension A | 6.77 in |
Dimension B | 5.12 in |
Dimension D | 3.39 in |
Dimension F | 3.54 in |
Output Shaft Height | 3 25/64 in |
Output Shaft Diameter | 1 15/16 in |
Input Shaft Diameter | 1 15/16 in |
Description
Speed Reducer, Input Connection Type Right Angle, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 35 RPM, Motor Frame Designation 140TC, Worm Center Distance 2.95 in, Base to Center 3.39 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 1.75 hp, Maximum Output Torque 2062 in-lb, Overhung Load Capacity 2,250 ft-lb, Mounting Orientation Any Angle, Housing Material Aluminum, Bearing Type Ball, Housing Material Finish Tural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bushed Roller Chain Sprocket (4016 X 3/4)
- LEGACY Coupler Plug, (M)NPT, 1/4, Aluminum (A72440C-BG)
- RULAND Coupling, 6 Beam Set Screw, 3/8in.x 3/8in. (FSR24-6-6-A)
- FESTO Solenoid Valve CPE10-M1BH-3GLS-QS-6 (CPE10-M1BH-3GLS-QS-6)
- NORD Speed Reducer, Right Angle, 140TC, 15:1 (SK1SI63Y-140TC-15:1)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI31Y-56C-60:1)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI50Y-56C-100:1)
- NORD Speed Reducer, Right Angle, 56C, 50:1 (SK1SI50Y-56C-50:1)
- NORD Speed Reducer, Right Angle, 56C, 25:1 (SK1SI40Y-56C-25:1)
- NORD Speed Reducer, Right Angle, 56C, 30:1 (SK1SI63Y-56C-30:1)
- DAYTON Speed Reducer, Indirect Drive, 10:1 (6Z434)
- Nord Gear Drives & Speed Reducers