Shop All Speed Reducers
Nord
Speed Reducer, Right Angle, 140TC, 10:1
Mfr # SK1SI40Y-140TC-10:1
Zoro # G7834793
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Input RPM 1750 RPM
- Bore Dia. 1"
- Nominal Output RPM 175 RPM
- Overall Length 6.62"
Product Information
- Brand Nord
- MFR # SK1SI40Y-140TC-10:1
- Zoro # G7834793
- Country of Origin Germany
- Category Speed Reducers
Dimensions
Bore Dia. | 1" |
Overall Length | 6.62" |
Dimension U | 3/4 in |
Dimension L | 6.61 in |
Output Shaft Height | 1 31/32 in |
Output Shaft Dia. | 3/4 in |
Dimension A | 3.94 in |
Dimension D | 1.97 in |
Dimension B | 3.07 in |
Dimension F | 2.36 in |
Dimension BD | 6.54 in |
Input Shaft Diameter | 1 in |
Output Shaft Diameter | 3/4 in |
Description
Speed Reducer, Input Connection Type Right Angle, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 175 RPM, Motor Frame Designation 140TC, Worm Center Distance 1.57 in, Base to Center 1.97 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 1.25 hp, Maximum Output Torque 372 in-lb, Overhung Load Capacity 720 ft-lb, Mounting Orientation Any Angle, Housing Material Aluminum, Bearing Type Ball, Housing Material Finish Tural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 10 in Stroke, Round Body Double Acting (NCDME106-1000)
- KANO 1 Quart Microil High-Grade Precision Instrument Lubricant (MC161)
- CONTINENTAL CONTITECH 1/4" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY02530-15-41)
- DIXON F-Series Manual FNPT, 1/4", Coupler1/4", SS (2FF2-S)
- NORD Speed Reducer, Right Angle, 56C, 15:1 (SK1SI31Y-56C-15:1)
- NORD Speed Reducer, Right Angle, 56C, 50:1 (SK1SI50Y-56C-50:1)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI31Y-56C-60:1)
- NORD Speed Reducer, Right Angle, 56C, 30:1 (SK1SI63Y-56C-30:1)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI50Y-56C-60:1)
- NORD Speed Reducer, Right Angle, 56C, 20:1 (SK1SI40Y-56C-20:1)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z005)
- Nord Speed Reducers