Shop All Wedge Lock Washers
Nord-Lock
Wedge Lock Washer, For Screw Size M6 Steel, Zinc Flake Finish
Mfr # 1219
Zoro # G902572923
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Flake
- For Screw Size M6
- Outside Diameter 10.8 mm
- Minimum Thickness 1.8 mm
Product Information
- Brand Nord-Lock
- MFR # 1219
- Zoro # G902572923
- UPC # 733094806173
- Country of Origin United States
- Category Wedge Lock Washers
Dimensions
For Screw Size | M6 |
Outside Diameter | 10.8 mm |
Inside Diameter | 6.5 mm |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Zinc Flake |
Minimum Thickness | 1.8 mm |
Maximum Thickness | 1.8 mm |
System of Measurement | Metric |
Description
NORD LOCK WEDGE LOCKING WASHER - CARBON STEEL - ZINC FLAKE COATED - M6 - PKG OF 200 NORD-LOCK WASHERS SECURE BOLTED JOINTS WITH TENSION INSTEAD OF FRICTION. IT IS A HIGH QUALITY PRODUCT WITH DOCUMENTED SUCCESS IN MANY INDUSTRIES WORLDWIDE. NORD-LOCK WEDGE LOCK WASHERS HAVE BEEN RIGOROUSLY TESTED AND APPROVED BY INDEPENDENT INSTITUTES AS WELL AS CERTIFICATION AUTHORITIES. NORD-LOCK WEDGE LOCK WASHERS ARE USED IN NUMEROUS INDUSTRIES SUCH AS: ENERGY, TRANSPORTATION, OFFSHORE, MINING AND QUARRYING, CONSTRUCTION AND BRIDGE BUILDING, MANUFACTURING AND PROCESSING, SHIP BUILDING, FORESTRY AND AGRICULTURE, HEAVY VEHICLES, AND MILITARY. THEY ARE APPROVED BY SEVERAL INDUSTRY STANDARDS AND SPECIFIED BY NUMEROUS INTERNATIONAL COMPANIES. OVER THE OPERATIONAL LIFE CYCLE, NORD-LOCK WEDGE LOCK WASHERS GIVE INCREASED OPERATIONAL RELIABILITY AND LOWER MAINTENANCE COSTS WHILE SIGNIFICANTLY REDUCING THE RISKS OF PRODUCTION STOPS, ACCIDENTS AND CLAIMS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK5 (U51798.025.0300)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Zinc Plated Finish, 5 PK (M38093.300.0001)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Grade 8, Zinc Yellow, 50 PK (03716)
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 100 mm Length (A4440060100)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1 in 316 Stainless Steel, Plain Finish, 100 PK (2734)
- NORD-LOCK Wedge Lock Washer, For Screw Size M10 Steel, Plain Finish, 6 PK (1576)
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 316 Stainless Steel, Plain Finish, 200 PK (1103)
- NORD-LOCK Wedge Lock Washer, For Screw Size M10 Steel, Zinc Flake Finish (1244)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Advanced Corrosion Resistance Finish, 200 PK (1240)
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 Steel, Advanced Corrosion Resistance Finish, 200 PK (1262)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-1/4 in Steel, Advanced Corrosion Resistance Finish (1554)
- Nord-Lock Lock Washers