Shop All Wedge Lock Washers
Nord-Lock
Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Plated Finish, 200 PK
Mfr # 2373
Zoro # G1613180
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 2.29 mm
- Maximum Thickness 2.29 mm
- Standards DIN 25201
Product Information
- Brand Nord-Lock
- MFR # 2373
- Zoro # G1613180
- Country of Origin Sweden
- Category Wedge Lock Washers
Dimensions
For Screw Size | 8 mm |
Outside Diameter | 13.5 mm |
Inside Diameter | 8.4 mm |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 2.29 mm |
Maximum Thickness | 2.29 mm |
Standards | DIN 25201 |
System of Measurement | Metric |
Material Grade/Class | Grade 8.8, Class 10.9 |
For Use With | Bolts |
Rockwell Hardness | Min 46 HRC Through hardened |
Application | Helps Prevent Loosening |
Thickness Tolerance | +/-0.28 mm |
Color | Silver |
Meets/Exceeds | DIN 25201 |
Washer Material Grade | Works with 8.8, 10.9 bolts |
Lock Washer Type | Wedge Lock |
Description
Lock Washer, Finish Zinc Plated, Material Steel, For Screw Size 8 mm, Inside Diameter 8.4 mm, Outside Diameter 13.5 mm, Maximum Thickness 2.29 mm, Minimum Thickness 2.29 mm, Color Silver, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C46, Thickness Tolerance +/-0.28 mm, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/8 X 1-1/4 COTTER PIN (A0560080116)
- FREEMAN Collated Brad Nail, 1-1/4 in L, 18 ga, Galvanized, Brad Head (BN18-125)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 2 1/2 in Lg, 2 PK (Z0680)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 1.438 in Shaft Dia (SH-143-SS)
- NORD-LOCK Wedge Lock Washer, For Screw Size 12 mm Steel, Zinc Plated Finish, 200 PK (2376)
- NORD-LOCK Wedge Lock Washer, For Screw Size 12 mm Steel, Zinc Plated Finish, 100 PK (2377)
- NORD-LOCK Wedge Lock Washer, For Screw Size 10 mm Steel, Zinc Plated Finish, 200 PK (2621)
- NORD-LOCK Wedge Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish (1537)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/4 in 316 Stainless Steel, Plain Finish, 100 PK (1121)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/4 in Steel, Plain Finish, 10 PK (1569)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Advanced Corrosion Resistance Finish, 100 PK (2147)
- Nord-Lock Lock Washers