Shop All Wedge Lock Washers
Nord-Lock
Wedge Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 100 PK
Mfr # 2403
Zoro # G1584359
product price: $282.99
/pk 100, $2.83/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 1.209 in
- Minimum Thickness 0.2188 in
- Maximum Thickness 0.2188 in
Product Information
- Brand Nord-Lock
- MFR # 2403
- Zoro # G1584359
- Country of Origin Sweden
- Category Wedge Lock Washers
Dimensions
For Screw Size | 3/4 in |
Outside Diameter | 1.209 in |
Inside Diameter | 0.779 in |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.2188 in |
Maximum Thickness | 0.2188 in |
Standards | DIN 25201 |
System of Measurement | Inch |
Material Grade/Class | Grade 8.8, Class 10.9 |
Color | Silver |
Rockwell Hardness | Min 46 HRC Through hardened |
Application | Helps Prevent Loosening |
Type | Carbon Steel |
Thickness Tolerance | +/-0.28 mm |
For Use With | Bolts |
Meets/Exceeds | DIN 25201 |
Washer Material Grade | Works with 8.8, 10.9 bolts |
Lock Washer Type | Wedge Lock |
Description
Lock Washer, Finish Zinc Plated, Material Steel, For Screw Size 3/4 in, Inside Diameter 0.779 in, Outside Diameter 1.209 in, Maximum Thickness 0.219 in, Minimum Thickness 0.219 in, Color Silver, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C46, Thickness Tolerance +/-0.28 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (25F100KCS)
- ZORO SELECT Cotter Pin, Hairpin, 1/16"Dx1-5/16" L, PK25 (2UJL1)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/8" Dia., Hex, 1-3/4" L, Steel Zinc Plated, 50 PK (LDT-3816)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK (M07160.060.0035)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 200 PK (2397)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 200 PK (2393)
- NORD-LOCK Wedge Lock Washer, For Screw Size M27 Steel, Advanced Corrosion Resistance Finish, 25 PK (2729)
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 Steel, Zinc Flake Finish (1519)
- NORD-LOCK Wedge Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish (2705)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/8 in Steel, Advanced Corrosion Resistance Finish, 4 PK (1537)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-1/8 in Steel, Advanced Corrosion Resistance Finish (1552)
- Nord-Lock Lock Washers