Shop All Wedge Lock Washers
Nord-Lock
Wedge Lock Washer, For Screw Size 16 mm Steel, Zinc Plated Finish, 100 PK
Mfr # 2379
Zoro # G1584368
original price:
$233.99
5% off
new price: $221.99
/pk 100, $2.22/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 4.74 mm
- Maximum Thickness 4.74 mm
- Standards DIN 25201
Product Information
- Brand Nord-Lock
- MFR # 2379
- Zoro # G1584368
- Country of Origin Sweden
- Category Wedge Lock Washers
Dimensions
For Screw Size | 16 mm |
Outside Diameter | 30.7 mm |
Inside Diameter | 16.6 mm |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 4.74 mm |
Maximum Thickness | 4.74 mm |
Standards | DIN 25201 |
System of Measurement | Metric |
Material Grade/Class | Grade 8.8, Class 10.9 |
Color | Silver |
Type | Carbon Steel |
Application | Helps Prevent Loosening |
Rockwell Hardness | Min 46 HRC Through hardened |
Thickness Tolerance | +/-0.28 mm |
For Use With | Bolts |
Meets/Exceeds | DIN 25201 |
Washer Material Grade | Works with 8.8, 10.9 bolts |
Lock Washer Type | Wedge Lock |
Description
Spring Lock Washer, Finish Zinc Plated, Material Steel, For Screw Size 16 mm, Inside Diameter 16.6 mm, Outside Diameter 30.7 mm, Maximum Thickness 4.74 mm, Minimum Thickness 4.74 mm, Color Silver, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C46, Thickness Tolerance +/-0.28 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK (U01210.075.0200)
- MIDWEST FASTENER Yoke End, Steel, 5/8"-18 Thrd Sz, 4-15/16" Overall Lg, 2 PK (32246)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 10 PK (U07040.043.0225)
- PRIME-LINE Carriage Bolts 1/4in-20 X 1in Grade 18-8 Stainless Steel 25PK (9062165)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 200 PK (2393)
- NORD-LOCK Wedge Lock Washer, For Screw Size M10 Steel, Advanced Corrosion Resistance Finish, 20 PK (1527)
- NORD-LOCK Wedge Lock Washer, For Screw Size M24 Steel, Advanced Corrosion Resistance Finish, 50 PK (1326)
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/8 in Steel, Advanced Corrosion Resistance Finish, 2 PK (3049)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Advanced Corrosion Resistance Finish, 8 PK (1533)
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 Steel, Zinc Flake Finish (1519)
- DISC-LOCK Wedge Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 100 PK (SSG-107)
- Nord-Lock Lock Washers