Shop All Wedge Lock Washers
Nord-Lock
Wedge Lock Washer, For Screw Size 12 mm Steel, Zinc Plated Finish, 100 PK
Mfr # 2377
Zoro # G1613357
product price: $151.99
/pk 100, $1.52/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 3.5 mm
- Maximum Thickness 3.5 mm
- Standards DIN 25201
Product Information
- Brand Nord-Lock
- MFR # 2377
- Zoro # G1613357
- Country of Origin Sweden
- Category Wedge Lock Washers
Dimensions
For Screw Size | 12 mm |
Outside Diameter | 25.4 mm |
Inside Diameter | 12.5 mm |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 3.5 mm |
Maximum Thickness | 3.5 mm |
Standards | DIN 25201 |
System of Measurement | Metric |
Material Grade/Class | Grade 8.8, Class 10.9 |
Application | Helps Prevent Loosening |
Type | Carbon Steel |
For Use With | Bolts |
Rockwell Hardness | Min 46 HRC Through hardened |
Thickness Tolerance | +/-0.28 mm |
Color | Silver |
Meets/Exceeds | DIN 25201 |
Washer Material Grade | Works with 8.8, 10.9 bolts |
Lock Washer Type | Wedge Lock |
Bolt Compatibility | Grade 2 |
Description
Spring Lock Washer, Finish Zinc Plated, Material Steel, For Screw Size 12 mm, Inside Diameter 12.5 mm, Outside Diameter 25.4 mm, Maximum Thickness 3.5 mm, Minimum Thickness 3.5 mm, Color Silver, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C46, Thickness Tolerance +/-0.28 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&C EAGLE Drywall Screw, #6 x 1-5/8 in, Phillips Drive, 1000 PK (CS6X158DW)
- AMPG 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length (ZS74438C24)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 10 PK (04136)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 33 mm L, Nylon Body, 25 PK (10568PK)
- NORD-LOCK Wedge Lock Washer, For Screw Size 20 mm Steel, Zinc Plated Finish, 100 PK (2380)
- NORD-LOCK Wedge Lock Washer, For Screw Size 16 mm Steel, Zinc Plated Finish, 100 PK (2378)
- NORD-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Plated Finish, 200 PK (2374)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-1/8 in Steel, Advanced Corrosion Resistance Finish (1553)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/4 in 316 Stainless Steel, Plain Finish, 200 PK (1085)
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/16 in 316 Stainless Steel, Plain Finish, 200 PK (1101)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 45 mm Steel, Zinc Flake Finish (HLS-45)
- Nord-Lock Wedge Lock Washers