Shop All Wedge Lock Washers
Nord-Lock
Wedge Lock Washer, For Screw Size #10 Steel, Plain Finish, 10 PK
Mfr # 1565
Zoro # G4345013
product price: $20.29
/pk 10, $2.03/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Minimum Thickness 0.09 in
- Maximum Thickness 0.09 in
- Standards DIN 25201
Product Information
- Brand Nord-Lock
- MFR # 1565
- Zoro # G4345013
- Country of Origin Sweden
- Category Wedge Lock Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 0.35 in |
Inside Diameter | 0.21 in |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.09 in |
Maximum Thickness | 0.09 in |
Standards | DIN 25201 |
System of Measurement | Inch |
Material Grade/Class | A4-80 |
Rockwell Hardness | Min 52 HRC Case Hardened |
Color | Silver |
For Use With | Adhesives, Bolts, Hex Head Cap Screws, Nuts, Socket Head Cap Screws, Washers |
Application | Critical Bolted Joints, Dynamic Loads, Extreme Conditions, High Vibration |
Thickness Tolerance | +/-0.01 |
Washer Material Grade | Works with bolts up to class A4-80 |
Assembly Thickness | 0.09 in |
Assembly Thickness Tolerance | +/-0.01 in |
Lock Washer Type | Wedge Lock |
Description
Wedge Lock Washer, Lock Washer Type Wedge Lock, Finish Plain, Material Stainless Steel, For Screw Size #10, Inside Diameter 0.21 in, Outside Diameter 0.35 in, Assembly Thickness 0.09 in, Assembly Thickness Tolerance +/-0.01 in, Color Silver, Dimensional Standards DIN 25201, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness HRC52, System of Measurement Metric, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 50 PK (FWI5050GUSA-050BX)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 25 PK (3196TBCR)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (U04114.062.0350)
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51050.012.0100)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 4 PK (1581)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-1/8 in Steel, Plain Finish (1600)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1 in Steel, Plain Finish, 2 PK (1596)
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 Steel, Advanced Corrosion Resistance Finish, 20 PK (1519)
- NORD-LOCK Wedge Lock Washer, For Screw Size M16 Steel, Zinc Flake Finish (1536)
- NORD-LOCK Wedge Lock Washer, For Screw Size M18 Steel, Plain Finish, 3 PK (1586)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/4 in Steel, Advanced Corrosion Resistance Finish, 200 PK (2670)
- Nord-Lock Lock Washers