Shop All Wedge Lock Washers
Nord-Lock
Wedge Lock Washer, For Screw Size 10 mm Steel, Zinc Plated Finish, 200 PK
Mfr # 2375
Zoro # G1613129
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 2.95 mm
- Maximum Thickness 2.95 mm
- Standards DIN 25201
Product Information
- Brand Nord-Lock
- MFR # 2375
- Zoro # G1613129
- Country of Origin Sweden
- Category Wedge Lock Washers
Dimensions
For Screw Size | 10 mm |
Outside Diameter | 16.6 mm |
Inside Diameter | 10.5 mm |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 2.95 mm |
Maximum Thickness | 2.95 mm |
Standards | DIN 25201 |
System of Measurement | Metric |
Material Grade/Class | Grade 8.8, Class 10.9 |
For Use With | Bolts |
Thickness Tolerance | +/-0.28 mm |
Application | Helps Prevent Loosening |
Rockwell Hardness | Min 46 HRC Through hardened |
Color | Silver |
Meets/Exceeds | DIN 25201 |
Washer Material Grade | Works with 8.8, 10.9 bolts |
Lock Washer Type | Wedge Lock |
Description
Lock Washer, Finish Zinc Plated, Material Steel, For Screw Size 10 mm, Inside Diameter 10.5 mm, Outside Diameter 16.6 mm, Maximum Thickness 2.95 mm, Minimum Thickness 2.95 mm, Color Silver, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C46, Thickness Tolerance +/-0.28 mm, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel, 10 PK (329-6)
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx30mm, PK10 (M51260.080.0030)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Stainless Steel Plain Finish, 25 PK (U55205.056.0001)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 25 PK (U01200.037.0225)
- NORD-LOCK Wedge Lock Washer, For Screw Size 6 mm Steel, Zinc Plated Finish, 200 PK (3303)
- NORD-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Plated Finish, 200 PK (2373)
- NORD-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Plated Finish, 200 PK (2374)
- NORD-LOCK Wedge Lock Washer, For Screw Size #8 316 Stainless Steel, Plain Finish, 200 PK (1074)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 6 PK (1580)
- NORD-LOCK Wedge Lock Washer, For Screw Size M42 Steel, Advanced Corrosion Resistance Finish, 25 PK (2191)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 4 mm Steel, Zinc Flake Finish, 200 PK (HLS-4)
- Nord-Lock Lock Washers