Shop All AC Gear Motors
Nord
AC Gearmotor, 1,505.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase
Mfr # SK372.1-80LP/4, 43.26
Zoro # G0086460
Free Shipping & Returns
$997.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 230/460V AC
- Gearmotor Phase 3
- Gearmotor Type AC Gearmotor
- Max. Torque 1,505 in-lb
- Gearmotor Shaft Type Single
Product Information
- Brand Nord
- MFR # SK372.1-80LP/4, 43.26
- Zoro # G0086460
- Country of Origin Germany
- Category AC Gear Motors
Dimensions
Length Less Shaft | 16.91 in |
Keyway Size Type | 1/4 in x 1/8 in x 1-1/4 in |
Shaft Dia. (Dimension U) | 1 in |
Keyway Size | 1/4" x 1/8" x 1-1/4" |
Overall Length | 18.88 in |
Output Shaft Diameter | 1 in |
Keyway Width | 1/4 in |
Mount Hole Center-to-Center Length | 5.12 in |
Overall Width | 8.55 in |
Output Shaft Height | 3.54 in |
Overall Height | 6.61 in |
Keyway Depth | 1/4 in |
Output Shaft Length | 2 in |
Keyway Length | 1 1/4 in |
Mount Hole Center-to-Center Width | 4.33 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 40 RPM, Maximum Torque 1,653 in-lb, Overhung Load Capacity 1,189 ft-lb, Rotation CW/CCW, Output Shaft Height 3.54 in, Mounting Orientation Horizontal, Operating Voltage 230/460V AC, Gear Ratio 43.26:1, Brake Type None, Shaft Orientation Inline, Shaft Material Grade AISI 1045/AISI 4140, Motor Insulation Class F, AGMA Gear Class Class 1, Application Power Transmission
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 75' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZU03830-75-31)
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 1/4 (82650-04)
- D&D 58" Outside Length, 1/2" Top Width, 1 Ribs (A56/4L580)
- TIMKEN Pillow Block Bearing, Ball, 2" Bore (RAK 2)
- NORD AC Gearmotor, 3,806.0 in-lb Max. Torque, 114 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK572.1-112MP/4, 15.38)
- NORD AC Gearmotor, 3,540.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK572.1-112MP/4, 19.57)
- NORD AC Gearmotor, 1,770 in-lb Max. Torque, 17 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK9012.1-71L/4-97.36-A)
- NORD AC Gearmotor, 7,257.0 in-lb Max. Torque, 65 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK772.1-112MP/4, 26.86)
- NORD AC Gearmotor, 13,720.0 in-lb Max. Torque, 23 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK9032.1-112MP/4-75.91-A)
- NORD AC Gearmotor, 1,770.0 in-lb Max. Torque, 75 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK372.1-80LP/4, 23)
- DAYTON AC Gearmotor, 55.0 in-lb Max. Torque, 43 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1XFY5)
- Nord Gearmotors