Shop All Wired Intercom Systems
Norcon Communications
Satin Anodized Norcon 115V AC Bullet Resistant Two-Way Electronic Communicator
Mfr # TTU7BX1
Zoro # G208569221
product price: $3,522.99
/ea
Free Shipping & Returns
$3,522.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Norcon Communications
- MFR # TTU7BX1
- Zoro # G208569221
- Country of Origin United States
- Category Wired Intercom Systems
Description
Norcon Bullet Resistant Two-Way Electronic Communicators are self-contained, easily installed devices that allow clear, intelligible two-way conversation in locations where security must be maintained with ballistic protection. The new TTU7BX1 combination counter top/thru-glass model is the solution when the clerk needs to stay seated too far away from the glass barrier to reach a thru-glass microphone, and a thru-glass unit is preferred for the customer side. In its Auto-Mute mode the communicator is automatically activated when the clerk speaks for hands-free operation. It has a removable gooseneck microphone, with talk and listen volumes adjustable by the clerk.
NOTE: The X Series Norcon Communicators all have a removable gooseneck microphone, and all include a receptacle for use with the optional TTU1HS Hands-Free Headset. All Norcon units are supplied complete with mounting hardware, instructions, and power supply. The TTU1X Extension Kit for glass up to 2-3/4 70 mm thick may be ordered separately.
Non-Bullet resistant models include bolts for glass up to 1/2 12 mm thick. Level 1 Bullet resistant models are pre-set for glazing up to 1-3/16 30 mmthick. Level 3 Bullet resistant models are pre-set for glazing up to 1-11/16 43 mm thick.
SPECIFICATIONS:
Material: Aluminum
Bullet Resistance: Level 1
Instructions Included
Glass Fabrication: Requires 3 to 4 76 to 102 mm Hole for Installation .
NOTE: The X Series Norcon Communicators all have a removable gooseneck microphone, and all include a receptacle for use with the optional TTU1HS Hands-Free Headset. All Norcon units are supplied complete with mounting hardware, instructions, and power supply. The TTU1X Extension Kit for glass up to 2-3/4 70 mm thick may be ordered separately.
Non-Bullet resistant models include bolts for glass up to 1/2 12 mm thick. Level 1 Bullet resistant models are pre-set for glazing up to 1-3/16 30 mmthick. Level 3 Bullet resistant models are pre-set for glazing up to 1-11/16 43 mm thick.
SPECIFICATIONS:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC Spectrum-Rayovac 173924 Indestructible LED Head Lamp with 3AAA Battery (173924)
- UNIRISE USA 3 Foot High Speed Hdmi Extension Cable w/ Ethernet, Hdmi Male - Hdmi (HDMI-MF-03F)
- VIDEO MOUNT PRODUCTS Mount, Tilt, 100 lb. Load Cap., Black (GU3)
- MONOPRICE Essentials USB Type-C to Type-C 3.1 Gen 1 Cable - 5Gbps_ 3A_ 30AWG_ Bl (24284)
- NORCON COMMUNICATIONS Two-Way Classic Electronic Communicator AC Power 1/2 18 (TTU1AX)
- NORCON COMMUNICATIONS Contemporary Countertop Talk Thru Unit For Security And Isolation Booths Removable Microphone 10 (TTU3X-10)
- NORCON COMMUNICATIONS Contemporary Countertop Talk Thru Unit For Security And Isolation Booths Removable Microphone 18 (TTU3X)
- NORCON COMMUNICATIONS Gooseneck Microphone Silver XLR 24 (C99X24)
- NORCON COMMUNICATIONS Talk Thru Communicator For Security And Isolation Booths Standard Up To 1/2 18 (TTU7X)
- NORCON COMMUNICATIONS Two-Way Classic Electronic Communicator AC Power 1 To 1-1/2 24 (TTU1AX112-24)
- AIPHONE Call Audio Master Station, LE Series (LEF-10C)
- Norcon Communications Wired Intercom Systems