Shop All Automotive General Purpose Tool Kits
Norco Professional Lifting
4 Ton Collision Repair Kit - Cast Adapters w/gauge
Mfr # 904005B
Zoro # G001243694
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Norco Professional Lifting
- MFR # 904005B
- Zoro # G001243694
- Country of Origin China
- Category Automotive General Purpose Tool Kits
Description
INTENDED USE:
For collision repair, industrial and construction applications where convenience of hydraulic power can be utilized for spreading, clamping, pushing and lifting operations.
Kit Weight: 42 lbs.
FEATURES:
Pump gauge included to enable pump user to know tonnage being applied.
“Quick-Lock” design for fast and easy assembly and disassembly.
Long handle provides ease of pumping.
Thick walled extension tubes for added strength and longer life.
Roto-molded plastic case for organized component storage and ease of carrying.
Flexible hydraulic hose with spring guards at both ends.
All casting parts are made of nodular cast iron.
Kit includes:
- Plastic Case
- 10,000 P.S.I. Pump w/ Gauge
- 6' Hose
- 4" Stroke Ram
- Wedge Ram (1/2 Ton Capacity)
- 4", 8", 12" and 16" Extension Tubes
- Tube Connector
- Serrated Saddle
- Rubber Head
- Wedge Head
- Ram Toe
- Plunger Toe
- Rubber Faced Flat Base
- 90 Degree "V" Base
For collision repair, industrial and construction applications where convenience of hydraulic power can be utilized for spreading, clamping, pushing and lifting operations.
Kit Weight: 42 lbs.
FEATURES:
Pump gauge included to enable pump user to know tonnage being applied.
“Quick-Lock” design for fast and easy assembly and disassembly.
Long handle provides ease of pumping.
Thick walled extension tubes for added strength and longer life.
Roto-molded plastic case for organized component storage and ease of carrying.
Flexible hydraulic hose with spring guards at both ends.
All casting parts are made of nodular cast iron.
Kit includes:
- Plastic Case
- 10,000 P.S.I. Pump w/ Gauge
- 6' Hose
- 4" Stroke Ram
- Wedge Ram (1/2 Ton Capacity)
- 4", 8", 12" and 16" Extension Tubes
- Tube Connector
- Serrated Saddle
- Rubber Head
- Wedge Head
- Ram Toe
- Plunger Toe
- Rubber Faced Flat Base
- 90 Degree "V" Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Spiral Wrap, Clear, 3/4", 100 ft. (83-9002)
- FEL-PRO Exhaust Manifold Gasket Set, MS 9275 B (MS 9275 B)
- MOTORMITE Oil Drain Plug Magnetic M12-1.75 Head Si Eng Oil Drain P, 65372 (65372)
- BECKSON MARINE Pontoon 15" Pump - Hose Solid Separately (315FPX)
- NORCO PROFESSIONAL LIFTING 10 Ton Basic Collision Repair Kit - Forged Adapters w/gauge (910005C)
- NORCO PROFESSIONAL LIFTING 10 Ton Collision Repair Kit - Cast Adapters w/gauge (910006B)
- NORCO PROFESSIONAL LIFTING 20 Ton Collision / Maintenance Kit w/gauge (920020A)
- WIREMOLD Wiremold 15 Ivory Corduct On-Floor Cord Protector CDI15 (CDI15)
- K-TOOL INTERNATIONAL Tire Repair Kit (KTI-71930)
- SUNEX Wheel/Hubcap Lock Removal Kit 9 Pc (2840)
- POWERBUILT Powerbuilt Entry Mechanics Starter Kit (642538)
- Norco Professional Lifting Automotive General Purpose Tool Kits