Shop All Stationary Lift Tables
Norco Professional Lifting
2500 Lb. Power Train Lift Table
Mfr # 72850A
Zoro # G801251431
product price: $5,931.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,931.99
Free 30-Day Returns
Product Information
- Brand Norco Professional Lifting
- MFR # 72850A
- Zoro # G801251431
- Country of Origin United States
- Category Stationary Lift Tables
Description
INTENDED USE:
This lift/table handles powertrain components like engines and their transmissions, engines with transaxle assemblies, rear ends and large electric vehicle batteries. It will also serve as a work table where components can be lowered to a convenient work height for repairs.
FEATURES:
An air/hydraulic foot pump includes a metered valve for safe lowering of the load.
Safety overload system in the air/hydraulic pump prevents jack from being used beyond the load-limiting standard.
Five foot extension hose with quick disconnect fittings stores in the lift base. The foot pump can be removed from its holder and hydraulic hose quickly and easily extended by 5’ using the extension hose. This provides hands free operation of the pump anywhere around the lift’s perimeter.
Scissors lift design provides easy 360 ̊ access to any component.
Two heavy duty ratchet tie-downs are included to safely secure the load on the lift table.
Table top height from 31” to 80-1/2”.
Four 8” diameter swivel caster wheels for easy maneuverability. Rear wheels can be locked to prevent the lift from rolling.
This lift/table handles powertrain components like engines and their transmissions, engines with transaxle assemblies, rear ends and large electric vehicle batteries. It will also serve as a work table where components can be lowered to a convenient work height for repairs.
FEATURES:
An air/hydraulic foot pump includes a metered valve for safe lowering of the load.
Safety overload system in the air/hydraulic pump prevents jack from being used beyond the load-limiting standard.
Five foot extension hose with quick disconnect fittings stores in the lift base. The foot pump can be removed from its holder and hydraulic hose quickly and easily extended by 5’ using the extension hose. This provides hands free operation of the pump anywhere around the lift’s perimeter.
Scissors lift design provides easy 360 ̊ access to any component.
Two heavy duty ratchet tie-downs are included to safely secure the load on the lift table.
Table top height from 31” to 80-1/2”.
Four 8” diameter swivel caster wheels for easy maneuverability. Rear wheels can be locked to prevent the lift from rolling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Grade 80 T-Grab Combo Hook (TGH38-80)
- DURABLE CORP M -Dbe20 Loading Dock Bumper (M-DBE20)
- METRO Utility Cart with Antimicrobial Deep Lipped Plastic Shelves, Plastic (Shelf), Flat, 2 Shelves (BC2030-2DMB)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 4 ft L, 2 in W, Polyester, Gray (2MJZ2)
- NORCO PROFESSIONAL LIFTING 1250 Lb. Capacity Power Train Lift Table (72674)
- NORCO PROFESSIONAL LIFTING 6000 Lb. Rolling Lift Bridge - Air/Hyd. w/o Adapter Kit (Narrow) (79335)
- ZORO SELECT Hydraulic Lift Table, Load Cap. 200 lb. (HT-02-1616A)
- PAKE HANDLING TOOLS Low Profile Post Lift Table, 1000 Lb. Cap. 36x18 Platform with Stainless Cover, 30 to 48 Lift Range (PAKMD1048S)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- DAYTON Scissor Lift Table, 3500 lb Load Capacity (60NH64)
- DAYTON Scissor Lift Table, 2000 lb. Cap, 24"W, 36"L (11A564)
- Norco Professional Lifting Stationary Lift Tables