Shop All Engine Stands
Norco Professional Lifting
2500 Lb. Capacity Folding Engine Crane - U.S.A.
Mfr # 78106A
Zoro # G401243621
product price: $2,894.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$2,894.99
Free 30-Day Returns
Product Information
- Brand Norco Professional Lifting
- MFR # 78106A
- Zoro # G401243621
- Country of Origin United States
- Category Engine Stands
Description
INTENDED USE:Designed to raise, lower and transport automobile engines, transmissions, differentials and other heavy loads with minimal effort.FEATURES:Four position telescopic boom with 3/8"proof chain and hook.3 ton capacity hydraulic power unit provides faster raising action and a large diameter ram to withstand angle loads.Low profile design (4-3/4"from top of legs to ground) allows positioning under low ground clearance vehicles.Quick foldable legs and boom save shop space (22-1/2"x 51-3/4�) and prepare crane for transport or storage within seconds.4"diameter front wheels and locking rear caster wheels provide positive steering and easy maneuvering. Locking caster wheels secure crane from moving when in use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Transmission Filter, 6-13/32 x 4-29/32 In (20017)
- HALTEC Core Removal Tool, Silver, Steel (TL-132)
- HYDE Tack Cloth, 36in.L., 18in.W., Tan (44280)
- MANN FILTER 86-92 Bmw 325I-X-S-528E 2.5L L6 Oil Filter, W719/15 (W719/15)
- NORCO PROFESSIONAL LIFTING 1250 Lb. Capacity Engine Stand - Imported (78108i)
- NORCO PROFESSIONAL LIFTING 1250 Lb. Capacity Engine Stand - U.S.A. (78108)
- WESTWARD Automotive Engine Stand, 750 Lb (3W931)
- WESTWARD Hydraulic Engine Mobile Crane (3ZC72)
- KEYSCO TOOLS Freeze Plug, Tool (77030)
- OTC Engine Stand, 1 Pc (1750)
- VESTIL Adj. Electric Powered Floor Crane, 2.5K (EPFC-25-AA)
- Norco Professional Lifting Automotive Lifts & Stands