Shop All Hoist Accessories
Norco Professional Lifting
1 Ton Under Hoist Hydraulic Jack with wheels
Mfr # 81036A
Zoro # G401243584
product price: $960.99
/ea
Free Shipping & Returns
$960.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Norco Professional Lifting
- MFR # 81036A
- Zoro # G401243584
- Country of Origin China
- Category Hoist Accessories
Description
INTENDED USE: For lifting and positioning exhaust systems, shock absorbers and MacPherson struts. Hydraulic power will assist in freeing frozen spring shackles, aligning wheels and steering gear adjustments. FEATURES: Foot activated pump and lowering pedals allow use of both hands to position components. Spring return lowering pedal automatically closes the release valve when foot is removed from pedal. 16” hydraulic travel. Telescopic support tube with nine height adjustments at 2-1/2” increments. A 12” diameter, 3/8” thick steel base provides added stability. Two 3” diameter wheels provide easy maneuvering of stand into work position or around the shop.
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
- KEEPER Marine Bungee Cord 32" (06276)
- SNAP-LOC Ratchet System Starter 1, 16ft, 3000lb (SLCERBP)
- SERVICE CASTER SCC - 3" High Temp Phenolic Wheel w/Roller Bearing - 1/2" Bore -500 lbs Capacity (SCC-PHRHT314)
- ZORO SELECT Floor Lck, Top Plate, 3-3/4 in H, 3 in Cstr (FL-LKL-3)
- NORCO PROFESSIONAL LIFTING 1-1/2 Ton Capacity Under Hoist Stand (81035A)
- DAYTON Top Hook Shaft (GGS_56921)
- VESTIL Roller Bearing Pin (21-112-002)
- ZORO SELECT Propeller, 4 In Dia x 1/2 In, 316 SS (32V143)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS 9000 LB INGROUND FULL RISE SCISSOR LIFT (ATEATTD-FM9SL-FPD)
- MCGUIRE Lift Arm Rollers, Load Roller Rubber W/1 (MMF3000)
- CM Latch Kit (53822)
- Norco Professional Lifting Lifting Equipment