Shop All Calibration Gas
Norco
Calibration Gas Cylinder, 58L
Mfr # ZB10175PN
Zoro # G7529036
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Chlorine
- Cylinder Capacity 58 L
- Gas Mixture Chlorine 5 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/2 in
Product Information
- Brand Norco
- MFR # ZB10175PN
- Zoro # G7529036
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 14.5 in |
Connection Size | C-10 |
Cylinder Diameter | 3.5 in |
Details
Item | Calibration Gas |
Gas Name | Chlorine |
Cylinder Capacity | 58 L |
Gas Mixture | Chlorine 5 ppm |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | +/-20% |
Calibration Certificate | NIST |
For Use With | Multi-Gas Monitors |
Gas Type | Chlorine |
Operating Pressure - Maximum | 500 psi |
Product Type | Calibration Gas |
Container Type | Cylinder |
Outlet Connection Type | C-10 |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.5 in, For Use With Multi-Gas Monitors, Gas Mixture Chlorine 5 ppm, Gas Type Chlorine, Product Type Calibration Gas, Accuracy +/-20 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type C-10, Operating Pressure - Maximum 500 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- HEXARMOR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11-27001-02)
- EPIC Breathable Polypropylene Coveralls, PK 25 (210881-XL)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 090)
- NORCO Calibration Gas Cylinder, 29L (F105110PN)
- NORCO Calibration Gas, 58L, H2S, CO, Methane, O2, N2 (Z105325PM73)
- NORCO Calibration Gas, 103L, R-134A, N2 (J3159100PN)
- NORCO Calibration Gas Cylinder, 34L (H197150LA)
- NORCO Calibration Gas Cylinder, 34L (H1002)
- NORCO Calibration Gas Cylinder, 17L (P1016100PA)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 103L, Isobutylene (18102939)
- Norco Calibration Gas