Shop All Calibration Equipment
Norco
Calibration Gas Cylinder, 58L
Mfr # Z106725PN
Zoro # G8131365
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Nitrogen Dioxide
- For Use With Multi-Gas Monitors
- Cylinder Capacity 58 L
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/2 in
Product Information
- Brand Norco
- MFR # Z106725PN
- Zoro # G8131365
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 14.5 in |
Connection Size | C-10 |
Cylinder Diameter | 3.5 in |
Details
Item | Calibration Gas |
Gas Name | Nitrogen Dioxide |
For Use With | Multi-Gas Monitors |
Cylinder Capacity | 58 L |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Industry Type | Healthcare |
Calibration Certificate | NIST |
Accuracy | +/-5% |
Gas Mixture | Nitrogen Dioxide 25 ppm |
Cylinder Material | Aluminum |
Gas Type | Nitrogen Dioxide |
Standards | OSHA 29 CFR 1910.94 |
Container Type | Cylinder |
Reusability | Disposable |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 500 psi |
Outlet Connection Type | C-10 |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.5 in, For Use With Multi-Gas Monitors, Gas Mixture Nitrogen Dioxide 25 ppm, Gas Type Nitrogen Dioxide, Product Type Calibration Gas, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type C-10, Standards OSHA 29 CFR 1910.94, Reusability Disposable, Operating Pressure - Maximum 500 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, Blue, Vinyl, PK12 (UUB-45)
- ANSELL Coverall, 4XL, Red, Polyester (66-667)
- RAIKA Raika RM 164 GREEN Checkbook Cover - Green (RM 164 GREEN)
- GROOVE LIFE Nylon Belt 50 in. W Black (B6-001-OS)
- NORCO Calibration Gas Cylinder, 17L (P1049200PA)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- NORCO Calibration Gas Cylinder, 103L (J10132.5VN)
- SENSIT Calibration Adapter, Use with P100 (880-00023)
- PORTAGAS Gas Regulator, 1.0Lpm (90005520)
- GASCO Gas Regulator, 0.25 Lpm (71-0.25)
- MACURCO Multi-Gas, Personal Monitor for CO, H2S, O2 and Combustible Gases(LEL) (AIM-4GAS-100/25/50/18-58L-F)
- Norco Calibration Equipment